Shop All Closed Circuit TV System Accessories
Altronix
PoE Transceiver, 3-1/2" W, 1 Cam. Input
Mfr # PACE1PTM
Zoro # G5565659
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Camera Inputs 1
- Color Black
- Material Plastic
- Width 3 1/2 in
- Load Capacity 30W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # PACE1PTM
- Zoro # G5565659
- UPC # 782239953219
- Country of Origin United States
- Category Closed Circuit TV System Accessories
Dimensions
Width | 3 1/2 in |
Depth | 3 1/2 in |
Height | 1 in |
Length | 3 1/2 in |
Overall Width | 3 1/2 in |
Overall Depth | 3 1/2 in |
Details
Item | PoE Transceiver |
Camera Inputs | 1 |
Color | Black |
Material | Plastic |
Load Capacity | 30W |
Mounting | Desktop, Rack |
For Use With | IP Devices, Other Network Equipment, PoE Cameras, Router |
Standards | CE, UL Listed |
Includes | Power Adapter, Power Cord |
Features | 100 mbps Full Duplex and Power Transmission, Allows CAT5e/UTP Cables, Plug-and-Play, Provides Power and Data Up to 500m Away |
Maximum Extended Range | 498.69 ft |
Maximum Data Transfer Rate | 12.50 MB/s |
Transmitter Weight (Approximate) | 4 oz |
NDAA Compliant | Yes |
Network (RJ-45) | Yes |
Description
PoE Transceiver, Mounting Location Desktop, Rack, Color Black, Features 100 mbps Full Duplex and Power Transmission, Allows CAT5e/UTP Cables, Plug-and-Play, Provides Power and Data Up to 500m Away, Includes Power Adapter, Power Cord, Material Plastic, Overall Depth 3 1/2 in, Overall Height 1 in, Overall Width 3 1/2 in, Standards CE, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTTERBOX Commuter Case For Apple Iphone 14 / Iphone 13, Trees Company (77-89650)
- ADVANTUS Vertical Badge Holder w/Clip, Clr, PK50 (75457)
- POPSOCKETS PopGrip, Black (800470)
- MIGHTY MAX BATTERY 12V 8AH SLA BATTERY FOR VERIZON FIOS UPGRADED BATTERY (ML8-1213332)
- ALTRONIX PoE Extender, 3-1/2" W, 24VAC/DC Input V (EBRIDGE1PCRM)
- ALTRONIX Power Supply, 115VAC@2A/230VAC@1A Input V (WAYPOINT17A4U)
- ALTRONIX PoE Transceiver, 2-1/2" D x 2-1/2" W, Blk (EBRIDGE1PCTX)
- ALTRONIX Power Supply, 24VAC/DC @ 1.5A Input V, Blk (VB6)
- ALTRONIX PoE Extender, 3-1/2" W, 24/56VDC Input V (EBRIDGE1PCRX)
- ALTRONIX PoE Extender, 3-1/2" L, 1 Cam. Input, Blk (PACE1PRM)
- SPECO TECHNOLOGIES Dome Camera Tile Flush Mount, Ceiling (DFM)
- Altronix Closed Circuit TV Systems & Accessories