Shop All Closed Circuit TV System Accessories
Altronix
PoE Transceiver, 2-17/64" W, 1 Cam. Input
Mfr # PACE1ST
Zoro # G5565640
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Camera Inputs 1
- Color Black
- Material Plastic
- Load Capacity 30W
- Width 2 17/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # PACE1ST
- Zoro # G5565640
- UPC # 782239953554
- Country of Origin United States
- Category Closed Circuit TV System Accessories
Dimensions
Width | 2 17/64 in |
Depth | 2 41/64 in |
Height | 1 1/8 in |
Length | 2 41/64 in |
Overall Width | 2 1/4 in |
Overall Depth | 2 5/8 in |
Details
Item | PoE Transceiver |
Camera Inputs | 1 |
Color | Black |
Material | Plastic |
Load Capacity | 30W |
Mounting | Desktop, Rack |
Features | 100 mbps Full Duplex and Power Transmission, Plug-and-Play, Provides Power and Data Up to 500m Away |
For Use With | IP Devices, Other Network Equipment, PoE Cameras, Router |
Standards | CE, UL Listed |
Includes | Power Adapter, Power Cord |
Power Source | PoE+ |
Weight | 3.52 oz |
Maximum Distance Supported | 1640.42 ft |
Network Technology | 10/100Base-T |
Total Number of Ports | 1 |
Network (RJ-45) | Yes |
Media Type Supported | Twisted Pair |
Description
PoE Transceiver, Mounting Location Desktop, Rack, Color Black, Features 100 mbps Full Duplex and Power Transmission, Plug-and-Play, Provides Power and Data Up to 500m Away, Includes Power Adapter, Power Cord, Material Plastic, Overall Depth 2 5/8 in, Overall Height 1 1/8 in, Overall Width 2 1/4 in, Standards CE, UL Listed
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Battery 3.7 Volt Lithium Polymer Ultralast GPS battery (PDA-200LI)
- SPRACHT Aura Professional UC Conference Phone, Black (CP3012)
- MIGHTY MAX BATTERY 12V 3AH SLA Replacement Battery for Sonnenschein 07190315, 800369 (ML3-1291776)
- POWER UP! USB Cable - Type C to Type C 3ft Braided (191-05661)
- ALTRONIX IP Over Coax Receiver (EBRIDGE1CR)
- ALTRONIX PoE Injector, Midspan Port, 4-29/32" D (NETWAY1DWPH)
- ALTRONIX PoE Transceiver, 2-1/2" D x 2-1/2" W, Blk (EBRIDGE1PCTX)
- ALTRONIX Power Supply, 115VAC@2A/230VAC@1A Input V (WAYPOINT17A4U)
- ALTRONIX PoE Extender, 3-1/2" W, 24/56VDC Input V (EBRIDGE1PCRX)
- ALTRONIX PoE Extender, 3-1/2" W, 24VAC/DC Input V (EBRIDGE1PCRM)
- VIDEO MOUNT PRODUCTS Speaker Wall Mount (SP007)
- Altronix Closed Circuit TV Systems & Accessories