Shop All Closed Circuit TV System Accessories
Altronix
PoE Switch Kit, 3-1/2" W, 24VAC/DC Input V
Mfr # EBRIDGE1PCRT
Zoro # G5565966
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Output Voltage 24V DC
- Camera Inputs 1
- Material Plastic
- Input Voltage 24V AC/24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # EBRIDGE1PCRT
- Zoro # G5565966
- UPC # 782239949496
- Country of Origin United States
- Category Closed Circuit TV System Accessories
Dimensions
Width | 3 1/2 in |
Depth | 3 1/2 in |
Height | 4 3/8 in |
Length | 4 3/8 in |
Overall Width | 3 1/2 in |
Overall Depth | 3 1/2 in |
Description
PoE Switch Kit, Maximum Output Voltage 24V DC, Mounting Location Desktop, Rack, Color Black, Features 25 mbps Data Transmission, Auto Detection, Ethernet Over Coax with PoE+, Extend Network Link Distance Over 610m, Plug-and-Play, Protection of Legacy Non-PoE Camera/Devices, Provides Data Up to 457m, Retrofit Digital IP Cameras In Analog CCTV Installation, Includes Power Adapter, Power Cord, Receiver, Transceiver, Material Plastic, Overall Depth 3 1/2 in, Overall Height 4 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Magnetic Case for CLP1010e and CLP1080e, Black (PMLN8064)
- ILC Replacement For CAMERON SINO, CSFBA223BL (CS-FBA223BL)
- SPECO TECHNOLOGIES Infrared LED Illuminator, 147 ft., IP66 (IR80)
- MIGHTY MAX BATTERY 12V 55AH INT Battery Replacement for 6Runner 10 Deluxe Powerchair (ML55-12INT550)
- ALTRONIX IP Over Coax Tranceiver (EBRIDGE1CT)
- ALTRONIX PoE Extender, 4 Cam. Inputs, 5-1/4" W (EBRIDGE400PCRM)
- ALTRONIX IP Over Coax Receiver (EBRIDGE1CR)
- ALTRONIX Power Supply, 24VAC/DC @ 1.5A Input V, Blk (VB6)
- ALTRONIX PoE Extender, 3-1/2" L, 1 Cam. Input, Blk (PACE1PRM)
- ALTRONIX PoE Extender, 3-1/2" W, 51/56VDC Input V (EBRIDGE100SPR)
- SKILLEDPOWER 98 ft. 30M Video Audio 12V Power DVR Surveillance Security CCTV Camera RCA BNC Cable Cord Lead (SK775589)
- Altronix Closed Circuit TV System Accessories