Shop All Closed Circuit TV System Accessories
Altronix
PoE Switch Kit, 3-1/2" W, 24/56VDC Input V
Mfr # EBRIDGE1PCRTX
Zoro # G5565957
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Camera Inputs 1
- Color Black
- Output Voltage 56V DC
- Input Voltage 24/56V DC
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Altronix
- MFR # EBRIDGE1PCRTX
- Zoro # G5565957
- UPC # 782239949687
- Country of Origin United States
- Category Closed Circuit TV System Accessories
Dimensions
Width | 3 1/2 in |
Depth | 3 1/2 in |
Length | 4 3/8 in |
Height | 4 3/8 in |
Overall Width | 3 1/2 in |
Overall Depth | 3 1/2 in |
Description
PoE Switch Kit, Maximum Output Voltage 56V DC, Mounting Location Desktop, Rack, Color Black, Features 25 mbps Data Transmission, Auto Detection, Ethernet Over Coax with PoE+, Extend Network Link Distance Over 610m, Plug-and-Play, Protection of Legacy Non-PoE Camera/Devices, Provides Data Up to 457m, Retrofit Digital IP Cameras In Analog CCTV Installation, Includes Power Adapter, Power Cord, Receiver, Transceiver, Material Plastic, Overall Depth 3 1/2 in, Overall Height 4 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANLESS AIR SYSTEM Canless Air, Rechargable, 18.2 oz. (CA-202)
- BATTERY CLERK AJC® MK ES3-12 12V 3.2Ah Sealed Lead Acid Battery (ES3-12-MK-12V-3.2Ah-SLA)
- MIGHTY MAX BATTERY YTX20L-BS Battery for Yamaha YFM400A Kodiak 400 2x4 2000-2002 (YTX20L-BS267)
- KENSINGTON SCREEN, PRIVACY, LAPTOP, 14"" (KMWK58352WW)
- ALTRONIX Power Supply, 24VAC/DC @ 1.5A Input V, Blk (VB6)
- ALTRONIX Power Supply, 115VAC@2A/230VAC@1A Input V (WAYPOINT17A4U)
- ALTRONIX PoE Injector, Black, 115/230VAC Input V (NETWAY1D)
- ALTRONIX PoE Transceiver, 2-1/2" D x 2-1/2" W, Blk (EBRIDGE1PCTX)
- ALTRONIX PoE Extender, 3-1/2" W, 24/56VDC Input V (EBRIDGE1PCRX)
- ALTRONIX IP Over Coax Tranceiver (EBRIDGE1CT)
- SPECO TECHNOLOGIES BNC Video Cable, 12 Ft. (BB12)
- Altronix Closed Circuit TV System Accessories