Shop All Closed Circuit TV System Accessories
Altronix
PoE Switch Kit, 3-1/2" L x 3-1/2" W
Mfr # EBRIDGE100STR
Zoro # G5566045
product price: $392.99
/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Camera Inputs 1
- Material Plastic
- Load Capacity 30W
- Width 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # EBRIDGE100STR
- Zoro # G5566045
- UPC # 782239953394
- Country of Origin United States
- Category Closed Circuit TV System Accessories
Dimensions
Width | 3 1/2 in |
Depth | 3 1/2 in |
Height | 3 1/2 in |
Length | 3 1/2 in |
Overall Width | 3 1/2 in |
Overall Depth | 3 1/2 in |
Details
Item | PoE Switch Kit |
Color | Black |
Camera Inputs | 1 |
Material | Plastic |
Load Capacity | 30W |
Mounting | Desktop, Rack |
Includes | Power Adapter, Power Cord, Receiver, Transceiver |
Standards | CE, UL 60950-1 |
For Use With | Megapixel/VGA/IP Cameras |
Features | 100 mbps Data Transmission, Auto Detection, Ethernet Over Coax with PoE+, Extends Network Link Distance Over 610m, Plug-and-Play, Protection of Legacy Non-PoE Camera/Devices, Provides Data Up to 500m, Retrofit Digital IP Cameras In Analog CCTV Installation |
Twisted Pair Cable Standard | Category 5e |
Media Type Supported | Twisted Pair;Coaxial |
Product Condition | New |
NDAA Compliant | Yes |
Maximum Video Resolution | 1920 x 1080 |
Maximum Operating Distance | 1640.42 ft |
Description
PoE Switch Kit, Mounting Location Desktop, Rack, Color Black, Features 100 mbps Data Transmission, Auto Detection, Ethernet Over Coax with PoE+, Extends Network Link Distance Over 610m, Plug-and-Play, Protection of Legacy Non-PoE Camera/Devices, Provides Data Up to 500m, Retrofit Digital IP Cameras In Analog CCTV Installation, Includes Power Adapter, Power Cord, Receiver, Transceiver, Material Plastic, Overall Depth 3 1/2 in, Overall Height 3 1/2 in, Overall Width 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT Dual Monitor Desk Mount 13-27" Screens (MI-725)
- FELLOWES Mousepad w/Wrist Support, Purple (91441)
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for Toro Time Cutter MX5060 Lawn Mower (ML-U1-CCAHR963)
- MIGHTY MAX BATTERY 12v 9AH SLA Battery for Guide Gear 3-in-1 Powerpack - 2 Pack (ML9-12MP251124201)
- ALTRONIX Power Supply, 115VAC@2A/230VAC@1A Input V (WAYPOINT17A4U)
- ALTRONIX PoE Transceiver, 2-1/2" D x 2-1/2" W, Blk (EBRIDGE1PCTX)
- ALTRONIX Power Supply, 24VAC/DC @ 1.5A Input V, Blk (VB6)
- ALTRONIX PoE Extender, 3-1/2" W, 24/56VDC Input V (EBRIDGE1PCRX)
- ALTRONIX IP Over Coax Tranceiver (EBRIDGE1CT)
- ALTRONIX IP Over Coax Receiver (EBRIDGE1CR)
- VITEK Power Supply, Output 12VDC, VA Rating 6 (VT-12VDC-500S)
- Altronix Closed Circuit TV Systems & Accessories