Shop All Closed Circuit TV System Accessories
Altronix
PoE Switch Kit, 2-17/64" W, 1 Cam. Input
Mfr # PACE1STR
Zoro # G5565631
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Camera Inputs 1
- Material Plastic
- Load Capacity 30W
- Width 2 17/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # PACE1STR
- Zoro # G5565631
- UPC # 782239953691
- Country of Origin United States
- Category Closed Circuit TV System Accessories
Dimensions
Width | 2 17/64 in |
Depth | 2 41/64 in |
Length | 2 41/64 in |
Height | 1 1/8 in |
Overall Width | 2 1/4 in |
Overall Depth | 2 5/8 in |
Details
Item | PoE Switch Kit |
Color | Black |
Camera Inputs | 1 |
Material | Plastic |
Load Capacity | 30W |
Mounting | Desktop, Rack |
Features | 100 mbps Full Duplex and Power Transmission, Plug-and-Play, Provides Power and Data Up to 1500m Away |
For Use With | IP Devices, Other Network Equipment, PoE Cameras, Router |
Standards | CE, UL Listed |
Includes | Power Adapter, Power Cord, Receiver, Transceiver |
Network (RJ-45) | Yes |
Maximum Extended Range | 1640.42 ft |
NDAA Compliant | Yes |
Maximum Data Transfer Rate | 12.50 MB/s |
Number of Network (RJ-45) Ports | 2 |
Description
PoE Switch Kit, Mounting Location Desktop, Rack, Color Black, Features 100 mbps Full Duplex and Power Transmission, Plug-and-Play, Provides Power and Data Up to 1500m Away, Includes Power Adapter, Power Cord, Receiver, Transceiver, Material Plastic, Overall Depth 2 5/8 in, Overall Height 1 1/8 in, Overall Width 2 1/4 in, Standards CE, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADESSO WKB6010UB Wireless 18-Key Numeric USB Keypad, Black (WKB6010UB)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH Replacement UPS Battery for APC Back-UPS ES 550VA (ML7-121911111170)
- MIGHTY MAX BATTERY 12V 8Ah Battery Replacement for Powerware PW5110-750VA (ML8-1213335200)
- MIGHTY MAX BATTERY 12V 10AH Sealed Lead Acid (SLA) Battery for RAZOR MX350 V1-8 - 2 Pack (ML10-12MP2311952)
- ALTRONIX PoE Extender, 3-1/2" L, 1 Cam. Input, Blk (PACE1PRM)
- ALTRONIX IP Over Coax Tranceiver (EBRIDGE1CT)
- ALTRONIX Power Supply, 24VAC/DC @ 1.5A Input V, Blk (VB6)
- ALTRONIX IP Over Coax Receiver (EBRIDGE1CR)
- ALTRONIX PoE Extender, 3-1/2" W, 24/56VDC Input V (EBRIDGE1PCRX)
- ALTRONIX PoE Transceiver, 2-1/2" D x 2-1/2" W, Blk (EBRIDGE1PCTX)
- BOSCH Mounting Accessory, Metal, Blk, 18-1/2 in.L (UMM-LCDUB-RM)
- Altronix Closed Circuit TV Systems & Accessories