Shop All Closed Circuit TV Cameras
Altronix
PoE Switch, Camera Inputs 8, Load 115W
Mfr # NetWaySP8WPN
Zoro # G2552459
Free Shipping & Returns
$1,331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Video Surveillance Cameras
- Includes IP66 Rated Enclosure, NEMA4/4X
- Camera Inputs 8
- Connector Type Fast Ethernet, Gigabit Ethernet
- Standards CE, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Altronix
- MFR # NetWaySP8WPN
- Zoro # G2552459
- UPC # 782239955435
- Country of Origin United States
- Category Closed Circuit TV Cameras
Dimensions
Depth | 5 19/32 in |
Width | 11 5/16 in |
Height | 13 5/16 in |
Overall Height | 13 3/8 in |
Overall Depth | 5 5/8 in |
Overall Width | 11 3/8 in |
Details
Item | PoE Switch |
For Use With | Video Surveillance Cameras |
Includes | IP66 Rated Enclosure, NEMA4/4X |
Camera Inputs | 8 |
Connector Type | Fast Ethernet, Gigabit Ethernet |
Standards | CE, UL Listed |
Features | (2) 10/100/1000 mbps Ports, (2) 60W Ports (Hi-PoE), (6) 10/100 mbps Ports, (8) 30W Ports (PoE/PoE+), 2 GB SFP Port, Cameras/Edge Devices May Be Located Up to 100M, Control and Report Power and Diagnostics From Anywhere, Embedded Linc Technology Allows You to Monitor, IEEE 802.3Af Compliant or Hi-Poe, IEEE 802.3At, PoE Activity Led Indicators |
Load Capacity | 115W |
Color | Gray |
Mounting | Surface |
Material | Metal, Plastic |
Input Voltage | 48/55V AC |
Power Source | Power Supply |
Product Type | PoE Switch |
Weight | 9.50 lb |
Description
PoE Switch, Product Type PoE Switch, Color Gray, Features (2) 10/100/1000 mbps Ports, (2) 60W Ports (Hi-PoE), (6) 10/100 mbps Ports, (8) 30W Ports (PoE/PoE+), 2 GB SFP Port, Cameras/Edge Devices May Be Located Up to 100M, Control and Report Power and Diagnostics From Anywhere, Embedded Linc Technology Allows You to Monitor, IEEE 802.3Af Compliant or Hi-Poe, IEEE 802.3At, PoE Activity Led Indicators, Includes IP66 Rated Enclosure, NEMA4/4X, Material Metal, Plastic, Overall Depth 5 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFTMASTER Photo Eyes, Use With 5MKK7, 5MKK8 5MKK9 (AOMRON)
- PYLE UHF Wireless Microphone System - Handheld Mic & Wireless Transmitter with Universal Plug-and-Play Au (PDWMU214)
- DURACELL Alkaline 12-Volt 12 V 50 Ah Security Battery 21/A23 4 pk (MN21B4PK)
- TRIPP LITE Audio Cable, 3.5mm, Y Split, 2 RCA, 6" (P316-06N)
- ALTRONIX PoE Converter, Camera Inputs 1, Load 2W (NetWaySP1A)
- ALTRONIX PoE Switch, Camera Inputs 4, Load 120W (NetWay4EWP)
- ALTRONIX PoE Switch, Camera Inputs 8, Load 115W (NetWaySP8WPX)
- ALTRONIX PoE Switch, Camera Inputs 4, Load 120W (NetWaySP4WPX)
- DIAMOND SERIES 5MP HD Bullet 3.6mm Fixed Lens (HCC3150T-IR/36)
- LTS NVR Camera Kit, 7.5W, 2688(H) x 1520(V) (LTN0164K-8D)
- SPECO TECHNOLOGIES Camera, Dome, Auto Iris Varifocal, 12VDC (HTINT59K1)
- Altronix Closed Circuit TV Systems & Accessories