Shop All Closed Circuit TV Cameras
Altronix
PoE Switch, Camera Inputs 8, Load 115W
Mfr # NetWaySP8WP
Zoro # G2552337
Free Shipping & Returns
$1,396.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Video Surveillance Cameras
- Includes IP66 Rated Enclosure, NEMA4/4X
- Camera Inputs 8
- Material Metal, Plastic
- Depth 5 19/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Altronix
- MFR # NetWaySP8WP
- Zoro # G2552337
- UPC # 782239955428
- Country of Origin United States
- Category Closed Circuit TV Cameras
Dimensions
Depth | 5 19/32 in |
Height | 13 5/16 in |
Width | 11 5/16 in |
Overall Height | 13 3/8 in |
Overall Width | 11 3/8 in |
Overall Depth | 5 5/8 in |
Details
For Use With | Video Surveillance Cameras |
Item | PoE Switch |
Includes | IP66 Rated Enclosure, NEMA4/4X |
Camera Inputs | 8 |
Material | Metal, Plastic |
Mounting | Surface |
Features | (2) 10/100/1000 mbps Ports, (2) 60W Ports (Hi-PoE), (6) 10/100 mbps Ports, (8) 30W Ports (PoE/PoE+), 2 GB SFP Port, Automatic Switch Over to Stand-By Battery When AC Fails, Cameras/Edge Devices May Be Located Up to 100m, Control and Report Power and Diagnostics From Anywhere, Embedded Linc Technology Allows You to Monitor, IEEE 802.3Af Compliant or Hi-PoE, IEEE 802.3At, PoE Activity Led Indicators |
Load Capacity | 115W |
Input Voltage | 115/230V AC |
Standards | CE, UL Listed |
Color | Gray |
Product Type | PoE Switch |
Weight | 11.90 lb |
Maximum Input Voltage | 115/230V AC |
Description
PoE Switch, Product Type PoE Switch, Maximum Input Voltage 115/230V AC, Color Gray, Features (2) 10/100/1000 mbps Ports, (2) 60W Ports (Hi-PoE), (6) 10/100 mbps Ports, (8) 30W Ports (PoE/PoE+), 2 GB SFP Port, Automatic Switch Over to Stand-By Battery When AC Fails, Cameras/Edge Devices May Be Located Up to 100m, Control and Report Power and Diagnostics From Anywhere, Embedded Linc Technology Allows You to Monitor, IEEE 802.3Af Compliant or Hi-PoE, IEEE 802.3At, PoE Activity Led Indicators
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Antenna, 6-1/2 L, Rubber/Plastic (PMAD4086A)
- TRIPP LITE USB 3.1 Gen 1 USB-C to HDMI 4K Adapter, USB-A/USB-C PD Charging Ports (U444-06N-H4U-C)
- VERBATIM Usb-C Pocket Card Reader, 3-Port (99236)
- JBL Charge 5 Waterproof Bluetooth Speaker, Grey (JBLCHARGE5GRYAM)
- ALTRONIX PoE Switch, Camera Inputs 4, Load 120W (NetWaySP4WPX)
- ALTRONIX PoE Converter, Camera Inputs 1, Load 2W (NetWaySP1A)
- VIVOTEK 5MP 20M IR H.265 Outdoor VandalProof WDR Pro 360° Panoramic (FE9382-EHV)
- LTS Camera, Fixed, 3.6 Focal L (mm), Color (LTCMHR6222)
- LTS Mounting Bracket for CCTV, 21in. H (LTD-DVRLB21-24-8)
- LTS Mounting Bracket for CCTV, 4-1/2in. W (LTB347)
- LTS Mounting Bracket for CCTV, 7-13/64in. H (LTB762)
- Altronix Closed Circuit TV Systems & Accessories