Shop All Closed Circuit TV Cameras
Altronix
PoE Switch, Camera Inputs 8, Load 115W
Mfr # NetWaySP8PL
Zoro # G2552291
product price: $1,298.99
/ea
Free Shipping & Returns
$1,298.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Video Surveillance Cameras
- Includes Backplane, Power Supply
- Camera Inputs 8
- Connector Type Gigabit Ethernet, Fast Ethernet
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # NetWaySP8PL
- Zoro # G2552291
- UPC # 782239955404
- Country of Origin United States
- Category Closed Circuit TV Cameras
Dimensions
Width | 8 29/32 in |
Height | 2 13/32 in |
Length | 10 3/4 in |
Depth | 2.4" |
Overall Width | 8 7/8 in |
Overall Height | 2 3/8 in |
Details
For Use With | Video Surveillance Cameras |
Item | PoE Switch |
Includes | Backplane, Power Supply |
Camera Inputs | 8 |
Connector Type | Gigabit Ethernet, Fast Ethernet |
Color | Blue |
Load Capacity | 115W |
Features | (2) 10/100/1000 mbps Ports, (2) 60W Ports (Hi-PoE), (6) 10/100 mbps Ports, (8) 30W Ports (PoE/PoE+), 2 GB SFP Port, Cameras/Edge Devices May Be Located Up to 100M, Control and Report Power and Diagnostics From Anywhere, Embedded Linc Technology Allows You to Monitor, IEEE 802.3Af Compliant or Hi-Poe, IEEE 802.3At, PoE Activity Led Indicators |
Input Voltage | 115/230V AC |
Mounting | Enclosure, Surface |
Material | Metal, Plastic |
Standards | CE, UL Listed |
Power Source | AC Adapter |
Product Type | PoE Switch |
Weight | 2.80 lb |
Maximum Input Voltage | 115/230V AC |
Description
PoE Switch, Product Type PoE Switch, Maximum Input Voltage 115/230V AC, Color Blue, Features (2) 10/100/1000 mbps Ports, (2) 60W Ports (Hi-PoE), (6) 10/100 mbps Ports, (8) 30W Ports (PoE/PoE+), 2 GB SFP Port, Cameras/Edge Devices May Be Located Up to 100M, Control and Report Power and Diagnostics From Anywhere, Embedded Linc Technology Allows You to Monitor, IEEE 802.3Af Compliant or Hi-Poe, IEEE 802.3At, PoE Activity Led Indicators, Includes Backplane, Power Supply, Material Metal, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 12AH F2 SLA Replacement Battery for Tripp-Lite SMARTUPS 675 (ML12-6F30040)
- MIGHTY MAX BATTERY 12V 35AH Wheelchair Scooter Battery Replaces 34ah CSB GP12340 - 2 Pack (ML35-12MP2569155161101)
- BATTERY CLERK AJC® Yuasa REW45-12, REW 45-12 12V 9Ah UPS Battery (YUASA-REW45-12)
- MONOPRICE USB 2.0 Cable, 15 ft.L, Black (3898)
- ALTRONIX PoE Switch, Camera Inputs 4, Load 120W (NetWaySP4WPX)
- ALTRONIX PoE Converter, Camera Inputs 1, Load 2W (NetWaySP1A)
- ACTI IP Camera, Indoor, 2-61/64" L, Fixed Lens (Q113)
- SPECO TECHNOLOGIES IP Camera, Dome, 3.6mm, White Body (O2I562)
- INVID TECH Camera, Turret, 5 MP (PAR-C5TIR28)
- DIAMOND SERIES 4MP IP Turret 2.8mm Fixed Lens TrueWDR Built-In Mic (HNC3V341TM-IRAS-S2/28)
- DIAMOND SERIES 4MP IP AI Full-color Turret 2.8mm Fixed Lens w/ Mic (HNC3I349TM-ASN1/28)
- Altronix Closed Circuit TV Systems & Accessories