Shop All Closed Circuit TV Cameras
Altronix
PoE Switch, Camera Inputs 8, Load 115W
Mfr # NetWaySP8B
Zoro # G2552300
product price: $1,135.99
/ea
Free Shipping & Returns
$1,135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Video Surveillance Cameras
- Camera Inputs 8
- Connector Type Gigabit Ethernet, Fast Ethernet
- Mounting Enclosure, Surface
- Width 4 29/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # NetWaySP8B
- Zoro # G2552300
- UPC # 782239955381
- Country of Origin United States
- Category Closed Circuit TV Cameras
Dimensions
Width | 4 29/32 in |
Length | 7 1/4 in |
Height | 1 1/4 in |
Depth | 1.3" |
Overall Width | 4 7/8 in |
Overall Height | 1 1/4 in |
Details
For Use With | Video Surveillance Cameras |
Item | PoE Switch |
Camera Inputs | 8 |
Connector Type | Gigabit Ethernet, Fast Ethernet |
Mounting | Enclosure, Surface |
Input Voltage | 48/55V AC |
Color | Blue |
Material | Metal, Plastic |
Standards | CE, UL Listed |
Load Capacity | 115W |
Features | (2) 10/100/1000 mbps Ports, (2) 60W Ports (Hi-PoE), (6) 10/100 mbps Ports, (8) 30W Ports (PoE/PoE+), 2 GB SFP Port, Cameras/Edge Devices May Be Located Up to 100M, Control and Report Power and Diagnostics From Anywhere, Embedded Linc Technology Allows You to Monitor, IEEE 802.3Af Compliant or Hi-Poe, IEEE 802.3At, PoE Activity Led Indicators |
Power Source | Power Supply |
Product Type | PoE Switch |
Weight | 6.40 oz |
Description
PoE Switch, Product Type PoE Switch, Color Blue, Features (2) 10/100/1000 mbps Ports, (2) 60W Ports (Hi-PoE), (6) 10/100 mbps Ports, (8) 30W Ports (PoE/PoE+), 2 GB SFP Port, Cameras/Edge Devices May Be Located Up to 100M, Control and Report Power and Diagnostics From Anywhere, Embedded Linc Technology Allows You to Monitor, IEEE 802.3Af Compliant or Hi-Poe, IEEE 802.3At, PoE Activity Led Indicators, Material Metal, Plastic, Overall Height 1 1/4 in, Overall Width 4 7/8 in, Standards CE, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIPHONE Nurse Call Console, 4-1/2" W x 8-1/4" H (NHX-50M)
- ADESSO Antimicrobial Flex Full USB KB, AKB232UB (AKB-232UB)
- MIGHTY MAX BATTERY 6V 12AH F2 SLA Replacement Battery for Power-Sonic PS6100F1 - 4PK (MAX3816968)
- MIGHTY MAX BATTERY 12V 8AH SLA Replaces UB1280 NP8.5-12 PS-1280 GP1280 12V BP8-12 (ML8-121174)
- ALTRONIX PoE Switch, Camera Inputs 4, Load 120W (NetWaySP4WPX)
- ALTRONIX PoE Converter, Camera Inputs 1, Load 2W (NetWaySP1A)
- HONEYWELL HOME Indoor Security Camera, C1 Wi-Fi (RCHC4100WF1002/W)
- LTS IP Camera, Motorized Varifocal Lens, Color (LTCMIP7923-20)
- LARSON ELECTRONICS Expl. Prf Anlg Camera Wire Mag, HD, 120V (EXPCMR-ALG-1080P-IC-M-1227)
- ACTI IP Camera, Fixed, Surface, 1 MP, RJ45,720p (E11A)
- ACTI IP Camera, Board, 3-61/64" D, Fixed Lens (Q112)
- Altronix Closed Circuit TV Cameras