Shop All Closed Circuit TV Cameras
Altronix
PoE Switch, Camera Inputs 4, Load 120W
Mfr # NetWaySP4X
Zoro # G2552343
Free Shipping & Returns
$861.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Video Surveillance Cameras
- Camera Inputs 4
- Includes Metal Enclosure, Power Supply
- Color Gray
- Features (2) 60W Ports (Hi-PoE), (4) 10/100/1000 mbps Ports IEEE 802.3At, (4) 30W Ports (PoE/PoE+), 2 GB SFP Port, Automatic Switch Over to Stand-By Battery When AC Fails, Cameras/Edge Devices May Be Located Up to 100M, Control and Report Power and Diagnostics From Anywhere, Embedded Linc Technology Allows You to Monitor, IEEE 802.3Af Compliant or Hi-Poe, Poe Activity Led Indicators
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Altronix
- MFR # NetWaySP4X
- Zoro # G2552343
- UPC # 782239955589
- Country of Origin United States
- Category Closed Circuit TV Cameras
Dimensions
Height | 13 1/2 in |
Depth | 3 1/4 in |
Width | 13 in |
Overall Depth | 3 1/4 in |
Overall Height | 13 1/2 in |
Overall Width | 13 in |
Details
Item | PoE Switch |
For Use With | Video Surveillance Cameras |
Camera Inputs | 4 |
Includes | Metal Enclosure, Power Supply |
Color | Gray |
Features | (2) 60W Ports (Hi-PoE), (4) 10/100/1000 mbps Ports IEEE 802.3At, (4) 30W Ports (PoE/PoE+), 2 GB SFP Port, Automatic Switch Over to Stand-By Battery When AC Fails, Cameras/Edge Devices May Be Located Up to 100M, Control and Report Power and Diagnostics From Anywhere, Embedded Linc Technology Allows You to Monitor, IEEE 802.3Af Compliant or Hi-Poe, Poe Activity Led Indicators |
Standards | CE, UL Listed |
Input Voltage | 115/230V AC |
Load Capacity | 120W |
Mounting | Surface |
Material | Metal, Plastic |
Product Type | PoE Switch |
Maximum Input Voltage | 115/230V AC |
Description
PoE Switch, Product Type PoE Switch, Maximum Input Voltage 115/230V AC, Color Gray, Features (2) 60W Ports (Hi-PoE), (4) 10/100/1000 mbps Ports IEEE 802.3At, (4) 30W Ports (PoE/PoE+), 2 GB SFP Port, Automatic Switch Over to Stand-By Battery When AC Fails, Cameras/Edge Devices May Be Located Up to 100M, Control and Report Power and Diagnostics From Anywhere, Embedded Linc Technology Allows You to Monitor, IEEE 802.3Af Compliant or Hi-Poe, Poe Activity Led Indicators
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRESTIK Firestik M2 Molded Plastic Side Mount (M2)
- AMPLIVOX SOUND SYSTEMS Bluetooth Audio Portable Buddy with Wireless Handsfree Mic, 50W, Black (SW222A)
- SANOXY 600Mbps Wireless USB Wifi Adapter Dongle Dual Band 2.4G/5GHz W/Antenna 802.11AC (SANOXY-CABLE46)
- MIGHTY MAX BATTERY Vacuum Battery For iRobot Roomba 4000 Discovery / Dirt Dog (MAX3471777)
- ALTRONIX PoE Switch, Camera Inputs 4, Load 120W (NetWay4EWP)
- ALTRONIX PoE Converter, Camera Inputs 1, Load 2W (NetWaySP1A)
- ALTRONIX PoE Switch, Camera Inputs 4, Load 120W (NetWaySP4WPX)
- ALTRONIX PoE Switch, Camera Inputs 8, Load 115W (NetWaySP8WPX)
- LTS Mounting Bracket for CCTV, 4-1/2in. W (LTB347)
- ENS SERIES 2MP HD Bullet 2.7-13.5mm Motorized Lens, WDR, Dual Voltage (SCC52B7/MZ-M)
- SPECO TECHNOLOGIES Camera, Dome, White, Indoor, 2 MP Line Res. (CVC6246TW)
- Altronix Closed Circuit TV Cameras