Shop All Closed Circuit TV Cameras
Altronix
PoE Switch, Camera Inputs 4, Load 120W
Mfr # NetWaySP4WPX
Zoro # G2552361
product price: $1,133.99
/ea
Free Shipping & Returns
$1,133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Video Surveillance Cameras
- Includes IP66 Rated Enclosure, NEMA4/4X
- Camera Inputs 4
- Connector Type Gigabit Ethernet
- Input Voltage 115/230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # NetWaySP4WPX
- Zoro # G2552361
- UPC # 782239955572
- Country of Origin United States
- Category Closed Circuit TV Cameras
Dimensions
Depth | 6 1/2 in |
Height | 17 13/32 in |
Width | 12 in |
Overall Height | 17 3/8 in |
Overall Width | 12 in |
Overall Depth | 6 1/2 in |
Details
Item | PoE Switch |
For Use With | Video Surveillance Cameras |
Includes | IP66 Rated Enclosure, NEMA4/4X |
Camera Inputs | 4 |
Connector Type | Gigabit Ethernet |
Input Voltage | 115/230V AC |
Material | Metal, Plastic |
Standards | CE, UL Listed |
Load Capacity | 120W |
Color | Gray |
Features | (2) 60W Ports (Hi-PoE), (4) 10/100/1000 mbps Ports IEEE 802.3At, (4) 30W Ports (PoE/PoE+), 2 GB SFP Port, Automatic Switch Over to Stand-By Battery When AC Fails, Cameras/Edge Devices May Be Located Up to 100M, Control and Report Power and Diagnostics From Anywhere, Embedded Linc Technology Allows You to Monitor, IEEE 802.3Af Compliant or Hi-Poe, Poe Activity Led Indicators |
Mounting | Surface |
Power Source | Power Supply |
Product Type | PoE Switch |
Weight | 15 lb |
Green Certification or Other Recognition | RoHS |
Maximum Input Voltage | 115/230V AC |
Description
PoE Switch, Product Type PoE Switch, Maximum Input Voltage 115/230V AC, Color Gray, Features (2) 60W Ports (Hi-PoE), (4) 10/100/1000 mbps Ports IEEE 802.3At, (4) 30W Ports (PoE/PoE+), 2 GB SFP Port, Automatic Switch Over to Stand-By Battery When AC Fails, Cameras/Edge Devices May Be Located Up to 100M, Control and Report Power and Diagnostics From Anywhere, Embedded Linc Technology Allows You to Monitor, IEEE 802.3Af Compliant or Hi-Poe, Poe Activity Led Indicators
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Motorola Solutions PMLN8125A Swivel Earpiece (Short Cord) (PMLN8125)
- MOTOROLA Battery Pack, Lithium Ion, 7.2V, 1500mAh (PMNN4075AR)
- NITE IZE Replacement for Nite IZE Sb234-03-11 (SB234-03-11 NITE IZE)
- VIVOTEK 5MP 30M IR H.265 Outdoor WDR Pro Turret, IoTSecurity, 2.8mm (IT9380-HF2)
- ALTRONIX PoE Converter, Camera Inputs 1, Load 2W (NetWaySP1A)
- SPECO TECHNOLOGIES Camera, Dome, White, Indoor, 2 MP Line Res. (CVC6246TW)
- SPECO TECHNOLOGIES Camera, Bullet Type, Fixed Lens, 12VDC (CVC617T)
- ACTI IP Camera, 4MP HD, Bullet Design (Z31)
- QUALITY RESOURCE GROUP Badge Hldr, Retract, Belt Clip, Blue, PK50 (VBR36)
- LTS Mounting Bracket for CCTV, 21in. H (LTD-DVRLB21-24-8)
- INVID TECH Camera, Dome, 5 MP (ELEV-C5DRXIR28)
- Altronix Closed Circuit TV Cameras