Shop All Closed Circuit TV Cameras
Altronix
PoE Switch, Camera Inputs 4, Load 120W
Mfr # NetWaySP4WPN
Zoro # G2552282
Free Shipping & Returns
$903.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Video Surveillance Cameras
- Camera Inputs 4
- Includes IP66 Rated Enclosure, NEMA4/4X
- Depth 5 19/32 in
- Mounting Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Altronix
- MFR # NetWaySP4WPN
- Zoro # G2552282
- UPC # 782239955565
- Country of Origin United States
- Category Closed Circuit TV Cameras
Dimensions
Depth | 5 19/32 in |
Width | 11 5/16 in |
Height | 13 5/16 in |
Overall Depth | 5 5/8 in |
Overall Height | 13 3/8 in |
Overall Width | 11 3/8 in |
Details
Item | PoE Switch |
For Use With | Video Surveillance Cameras |
Camera Inputs | 4 |
Includes | IP66 Rated Enclosure, NEMA4/4X |
Mounting | Surface |
Load Capacity | 120W |
Material | Metal, Plastic |
Features | (2) 60W Ports (Hi-PoE), (4) 10/100/1000 mbps Ports, (4) 30W Ports (PoE/PoE+), 2 GB SFP Port, Cameras/Edge Devices May Be Located Up to 100m, Control and Report Power and Diagnostics From Anywhere, Embedded Linc Technology Allows You to Monitor, IEEE 802.3Af Compliant or Hi-PoE, IEEE 802.3At, PoE Activity Led Indicators |
Color | Gray |
Standards | CE, UL Listed |
Input Voltage | 48/55V AC |
Product Type | PoE Switch |
Description
PoE Switch, Product Type PoE Switch, Color Gray, Features (2) 60W Ports (Hi-PoE), (4) 10/100/1000 mbps Ports, (4) 30W Ports (PoE/PoE+), 2 GB SFP Port, Cameras/Edge Devices May Be Located Up to 100m, Control and Report Power and Diagnostics From Anywhere, Embedded Linc Technology Allows You to Monitor, IEEE 802.3Af Compliant or Hi-PoE, IEEE 802.3At, PoE Activity Led Indicators, Includes IP66 Rated Enclosure, NEMA4/4X, Material Metal, Plastic, Overall Depth 5 5/8 in, Overall Height 13 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Speaker/Amplifier Connector Kit (AM25CK)
- UNISAR Unisar HC-TVLISTENER J3 TV920 TV Listening System (HC-TVLISTENER)
- ILC Replacement for Neato Botvac 85 (BOTVAC 85 NEATO)
- VARTA V250H 1.2V 250mAh NiMH Battery 55625101501 For meter, emergency lights (V250H)
- ALTRONIX PoE Converter, Camera Inputs 1, Load 2W (NetWaySP1A)
- ALTRONIX PoE Switch, Camera Inputs 4, Load 120W (NetWaySP4WPX)
- LTS Mounting Bracket for CCTV, 5-15/32in. H (LTB394)
- ACTI IP Camera, Indoor, Box Design, 3-13/64" D (I28)
- INVID TECH IP Camera, Bullet, 4MP HD Resolution, Color (VIS-P4BXIRL4)
- DIAMOND SERIES 24CH Diamond Pro 4K NVR with 24 PoE (NVR504L-24/24P-4KS2)
- SPECO TECHNOLOGIES Camera, Bullet Type, Lens Fixed (CVC627MT)
- Altronix Closed Circuit TV Systems & Accessories