Shop All Closed Circuit TV Cameras
Altronix
PoE Switch, Camera Inputs 4, Load 120W
Mfr # NetWaySP4WP
Zoro # G2552328
Free Shipping & Returns
$928.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Video Surveillance Cameras
- Includes IP66 Rated Enclosure, NEMA4/4X
- Camera Inputs 4
- Connector Type Gigabit Ethernet
- Depth 5 19/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Altronix
- MFR # NetWaySP4WP
- Zoro # G2552328
- UPC # 782239955558
- Country of Origin United States
- Category Closed Circuit TV Cameras
Dimensions
Depth | 5 19/32 in |
Width | 11 5/16 in |
Height | 13 5/16 in |
Overall Width | 11 3/8 in |
Overall Height | 13 3/8 in |
Overall Depth | 5 5/8 in |
Details
Item | PoE Switch |
For Use With | Video Surveillance Cameras |
Includes | IP66 Rated Enclosure, NEMA4/4X |
Camera Inputs | 4 |
Connector Type | Gigabit Ethernet |
Load Capacity | 120W |
Material | Metal, Plastic |
Mounting | Surface |
Features | (2) 60W Ports (Hi-PoE), (4) 10/100/1000 mbps Ports IEEE 802.3At, (4) 30W Ports (PoE/PoE+), 2 GB SFP Port, Automatic Switch Over to Stand-By Battery When AC Fails, Cameras/Edge Devices May Be Located Up to 100M, Control and Report Power and Diagnostics From Anywhere, Embedded Linc Technology Allows You to Monitor, IEEE 802.3Af Compliant or Hi-Poe, Poe Activity Led Indicators |
Color | Gray |
Standards | CE, UL Listed |
Input Voltage | 115/230V AC |
Power Source | Power Supply |
Product Type | PoE Switch |
Weight | 10.50 lb |
Green Certification or Other Recognition | RoHS |
Maximum Input Voltage | 115/230V AC |
Description
PoE Switch, Product Type PoE Switch, Maximum Input Voltage 115/230V AC, Color Gray, Features (2) 60W Ports (Hi-PoE), (4) 10/100/1000 mbps Ports IEEE 802.3At, (4) 30W Ports (PoE/PoE+), 2 GB SFP Port, Automatic Switch Over to Stand-By Battery When AC Fails, Cameras/Edge Devices May Be Located Up to 100M, Control and Report Power and Diagnostics From Anywhere, Embedded Linc Technology Allows You to Monitor, IEEE 802.3Af Compliant or Hi-Poe, Poe Activity Led Indicators
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC Dual-Lite 120793 Emergency Light Replacement Battery 5Ah, 6V, F1 (AJC-C5S-J-0-187105)
- ZEUS BATTERY PRODUCTS 7.2Ah 12V F2 Sealed Lead Acid Battery (PC7.2-12F2)
- BATTERY CLERK AJC® Sola SDU 850, SDU 850-5 12V 9Ah UPS Battery (SDU-850-Sola12V-9Ah)
- MIGHTY MAX BATTERY 12V 10AH Sealed Lead Acid (SLA) Battery for RAZOR MX350 V1-8 - 2 Pack (ML10-12MP2311952)
- ALTRONIX PoE Switch, Camera Inputs 4, Load 120W (NetWaySP4WPX)
- ALTRONIX PoE Converter, Camera Inputs 1, Load 2W (NetWaySP1A)
- ALTRONIX PoE Switch, Camera Inputs 4, Load 120W (NetWay4EWP)
- ALTRONIX PoE Switch, Camera Inputs 8, Load 115W (NetWaySP8WPX)
- INVID TECH Camera, Turret, 5 MP (PAR-C5TIR28)
- NUPIXX Fake Outdoor, Camera Flashing LED (OUTFLED)
- LTS Mounting Bracket for CCTV, 5-15/32in. H (LTB394)
- Altronix Closed Circuit TV Cameras