Shop All Closed Circuit TV Cameras
Altronix
PoE Switch, Camera Inputs 4, Load 120W
Mfr # NetWaySP4PL
Zoro # G2552352
Free Shipping & Returns
$854.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Video Surveillance Cameras
- Camera Inputs 4
- Includes Backplane, Power Supply
- Connector Type Gigabit Ethernet
- Power Consumption 120 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Altronix
- MFR # NetWaySP4PL
- Zoro # G2552352
- UPC # 782239955541
- Country of Origin United States
- Category Closed Circuit TV Cameras
Dimensions
Width | 8 29/32 in |
Length | 10 3/4 in |
Height | 2 13/32 in |
Overall Width | 8 7/8 in |
Overall Height | 2 3/8 in |
Details
Item | PoE Switch |
For Use With | Video Surveillance Cameras |
Camera Inputs | 4 |
Includes | Backplane, Power Supply |
Connector Type | Gigabit Ethernet |
Power Consumption | 120 W |
Features | (2) 60W Ports (Hi-PoE), (4) 10/100/1000 mbps Ports, (4) 30W Ports (PoE/PoE+), 2 GB SFP Port, Cameras/Edge Devices May Be Located Up to 100m, Control and Report Power and Diagnostics From Anywhere, Embedded Linc Technology Allows You to Monitor, IEEE 802.3Af Compliant or Hi-PoE, IEEE 802.3At, PoE Activity Led Indicators |
Material | Metal, Plastic |
Standards | CE, UL Listed |
Color | Blue |
Input Voltage | 115/230V AC |
Load Capacity | 120W |
Mounting | Enclosure, Surface |
Product Type | PoE Switch |
Green Certification or Other Recognition | RoHS |
Weight | 2.80 lb |
Maximum Input Voltage | 115/230V AC |
Description
PoE Switch, Product Type PoE Switch, Maximum Input Voltage 115/230V AC, Color Blue, Features (2) 60W Ports (Hi-PoE), (4) 10/100/1000 mbps Ports, (4) 30W Ports (PoE/PoE+), 2 GB SFP Port, Cameras/Edge Devices May Be Located Up to 100m, Control and Report Power and Diagnostics From Anywhere, Embedded Linc Technology Allows You to Monitor, IEEE 802.3Af Compliant or Hi-PoE, IEEE 802.3At, PoE Activity Led Indicators, Includes Backplane, Power Supply, Material Metal, Plastic, Overall Height 2 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD HORIZON Standard Horizon SBR-13LI 1800mAh Li-Ion Battery Pack (SBR-13LI)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery for Verizon FiOS PX12072-HG (ML7-12217A)
- ENERGIZER Max AAAA Alkaline Battery, 2 PK (E96BP-2)
- ILC Replacement for Spectralink 8400 Battery (8400 BATTERY SPECTRALINK)
- ALTRONIX PoE Switch, Camera Inputs 8, Load 115W (NetWaySP8WPX)
- ALTRONIX PoE Switch, Camera Inputs 4, Load 120W (NetWay4EWP)
- ALTRONIX PoE Switch, Camera Inputs 4, Load 120W (NetWaySP4WPX)
- ALTRONIX PoE Converter, Camera Inputs 1, Load 2W (NetWaySP1A)
- INVID TECH Camera, Dome, 5 MP (ELEV-C5DRXIR28)
- VIVOTEK 4MP 30M IR Outdoor WDRPro Varifocal Remote Focus Vandal Dome (FD8377-HTV)
- GENERAL TOOLS $VIDEO SCOPE W/8MM DIA CAMERA WET/DRY (GNDCS600A)
- Altronix Closed Circuit TV Systems & Accessories