Shop All Closed Circuit TV Cameras
Altronix
PoE Switch, Camera Inputs 4, Load 120W
Mfr # NetWay4EX
Zoro # G2552179
product price: $722.99
/ea
Free Shipping & Returns
$722.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Video Surveillance Cameras
- Includes Metal Enclosure, Power Supply
- Camera Inputs 4
- Connector Type Gigabit Ethernet
- Mounting Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # NetWay4EX
- Zoro # G2552179
- UPC # 782239954582
- Country of Origin United States
- Category Closed Circuit TV Cameras
Dimensions
Width | 13 in |
Depth | 3 1/4 in |
Height | 13 1/2 in |
Overall Width | 13 in |
Overall Height | 13 1/2 in |
Overall Depth | 3 1/4 in |
Details
Item | PoE Switch |
For Use With | Video Surveillance Cameras |
Includes | Metal Enclosure, Power Supply |
Camera Inputs | 4 |
Connector Type | Gigabit Ethernet |
Mounting | Surface |
Features | (2) 60W Ports (Hi-PoE), (4) 30W Ports (PoE/PoE+), 1 GB SFP Port, Automatic Switch Over to Stand-By Battery When AC Fails, Built-In Charger for Sealed Lead Acid or Gel Type Batteries, Cameras/Edge Devices May Be Located Up to 100m, Control and Report Power and Diagnostics From Anywhere, Embedded Linc Technology Allows You to Monitor, IEEE 802.3Af Compliant, IEEE 802.3At, PoE Activity Led Indicators |
Standards | CE, UL Listed |
Input Voltage | 115/230V AC |
Color | Gray |
Material | Metal, Plastic |
Load Capacity | 120W |
Power Source | AC Adapter |
Product Type | PoE Switch |
Weight | 6.65 lb |
Maximum Input Voltage | 115/230V AC |
Description
PoE Switch, Product Type PoE Switch, Maximum Input Voltage 115/230V AC, Color Gray, Features (2) 60W Ports (Hi-PoE), (4) 30W Ports (PoE/PoE+), 1 GB SFP Port, Automatic Switch Over to Stand-By Battery When AC Fails, Built-In Charger for Sealed Lead Acid or Gel Type Batteries, Cameras/Edge Devices May Be Located Up to 100m, Control and Report Power and Diagnostics From Anywhere, Embedded Linc Technology Allows You to Monitor, IEEE 802.3Af Compliant, IEEE 802.3At, PoE Activity Led Indicators
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Replcmt Batt, NiMH, 2600mAh, Streamlight (90339)
- EVOLIS ID Card Printer Ribbon, 5 Panel, 300 DPI (R5F002AAA)
- XPOWER Airrow Pro Multipurpose Electric Air Duster, Black (A-2-BLACK)
- MIGHTY MAX BATTERY 12V 8Ah Battery Replaces BB Battery SH7.2-12, SH 7.2-12 T MK ES7-12 (ML8-121221)
- ALTRONIX PoE Switch, Camera Inputs 4, Load 120W (NetWaySP4WPX)
- ALTRONIX PoE Converter, Camera Inputs 1, Load 2W (NetWaySP1A)
- DIAMOND SERIES 4MP IP AI Turret 2.7-13.5mm Motorized Lens starlight w/ Mic (HNC3I341T-IR-ZAS)
- ENS SERIES 4MP IP Mini PTZ Dome 4X Zoom Starlight (SPT2C404IR-E + ES1294ZJ-PT)
- BOSCH IP Camera, 3.6W, 0.05 lux, 1920 x 1080 (NBN-50022-C)
- LTS Camera, Fixed, 7.5W, 3DNR, Indoor/Outdoor (LTCMIP3322W-28M)
- ACTI IP Camera, 4MP HD, Bullet Design (Z31)
- Altronix Closed Circuit TV Systems & Accessories