Shop All Closed Circuit TV Cameras
Altronix
PoE Switch, Camera Inputs 4, Load 120W
Mfr # NetWay4EWPX
Zoro # G2552267
Free Shipping & Returns
$902.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Video Surveillance Cameras
- Includes IP66 Rated Enclosure, NEMA4/4X
- Camera Inputs 4
- Connector Type Gigabit Ethernet, Fast Ethernet
- Power Consumption 120 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Altronix
- MFR # NetWay4EWPX
- Zoro # G2552267
- UPC # 782239954568
- Country of Origin United States
- Category Closed Circuit TV Cameras
Dimensions
Width | 12 in |
Depth | 6 1/2 in |
Height | 17 13/32 in |
Overall Height | 17 3/8 in |
Overall Width | 12 in |
Overall Depth | 6 1/2 in |
Details
For Use With | Video Surveillance Cameras |
Item | PoE Switch |
Includes | IP66 Rated Enclosure, NEMA4/4X |
Camera Inputs | 4 |
Connector Type | Gigabit Ethernet, Fast Ethernet |
Power Consumption | 120 W |
Features | (2) 60W Ports (Hi-PoE), (4) 30W Ports (PoE/PoE+), 1 GB SFP Port, Automatic Switch Over to Stand-By Battery When AC Fails, Built-In Charger for Sealed Lead Acid or Gel Type Batteries, Cameras/Edge Devices May Be Located Up to 100m, Control and Report Power and Diagnostics From Anywhere, Embedded Linc Technology Allows You to Monitor, IEEE 802.3Af Compliant, IEEE 802.3At, PoE Activity Led Indicators |
Material | Metal, Plastic |
Standards | CE, UL Listed |
Mounting | Surface |
Load Capacity | 120W |
Input Voltage | 115/230V AC |
Color | Gray |
Product Type | PoE Switch |
Weight | 15 lb |
Green Certification or Other Recognition | RoHS |
Maximum Input Voltage | 115/230V AC |
Description
PoE Switch, Product Type PoE Switch, Maximum Input Voltage 115/230V AC, Color Gray, Features (2) 60W Ports (Hi-PoE), (4) 30W Ports (PoE/PoE+), 1 GB SFP Port, Automatic Switch Over to Stand-By Battery When AC Fails, Built-In Charger for Sealed Lead Acid or Gel Type Batteries, Cameras/Edge Devices May Be Located Up to 100m, Control and Report Power and Diagnostics From Anywhere, Embedded Linc Technology Allows You to Monitor, IEEE 802.3Af Compliant, IEEE 802.3At, PoE Activity Led Indicators
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE USB 3.0 Memory Media Reader, Aluminum (U352-000-MD-AL)
- KENWOOD Low Profile Helical Antenna, UHF (KRA-23M)
- ILC Replacement for Olympus Ps-blm1 Li-ion 7.2v 1500mah (PS-BLM1 LI-ION 7.2V 1500MAH OLYMPUS)
- GUARDIAN TELECOM Compact Steel Telephone, Indoor (SCT-40)
- ALTRONIX PoE Switch, Camera Inputs 4, Load 120W (NetWaySP4WPX)
- ALTRONIX PoE Converter, Camera Inputs 1, Load 2W (NetWaySP1A)
- ALTRONIX PoE Switch, Camera Inputs 4, Load 120W (NetWay4EWP)
- ALTRONIX PoE Switch, Camera Inputs 8, Load 115W (NetWaySP8WPX)
- SPECO TECHNOLOGIES Camera, Bullet Type, Lens Fixed (CVC627MT)
- LARSON ELECTRONICS Expl. Prf Anlg Camera Wire Mag, HD, 120V (EXPCMR-ALG-1080P-IC-M-1227)
- SEEK THERMAL XR-Outdoor Thermal Imaging Camera for An (CT-AAA)
- Altronix Closed Circuit TV Systems & Accessories