Shop All Closed Circuit TV Cameras
Altronix
PoE Switch, Camera Inputs 4, Load 120W
Mfr # NetWay4EWPN
Zoro # G2552221
product price: $739.99
/ea
Free Shipping & Returns
$739.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Video Surveillance Cameras
- Camera Inputs 4
- Includes IP66 Rated Enclosure, NEMA4/4X
- Connector Type Gigabit Ethernet
- Input Voltage 48/55V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # NetWay4EWPN
- Zoro # G2552221
- UPC # 782239955091
- Country of Origin United States
- Category Closed Circuit TV Cameras
Dimensions
Height | 13 5/16 in |
Depth | 5 19/32 in |
Width | 11 5/16 in |
Overall Width | 11 3/8 in |
Overall Height | 13 3/8 in |
Overall Depth | 5 5/8 in |
Details
Item | PoE Switch |
For Use With | Video Surveillance Cameras |
Camera Inputs | 4 |
Includes | IP66 Rated Enclosure, NEMA4/4X |
Connector Type | Gigabit Ethernet |
Input Voltage | 48/55V AC |
Mounting | Surface |
Load Capacity | 120W |
Standards | CE, UL Listed |
Color | Gray |
Material | Metal, Plastic |
Features | (2) 60W Ports (Hi-PoE), (4) 30W Ports (PoE/PoE+), 1 GB SFP Port, Cameras/Edge Devices May Be Located Up to 100M, Control and Report Power and Diagnostics From Anywhere, Embedded Linc Technology Allows You to Monitor, External 48/55V Ul Listed ITE Power Supply Required, IEEE 802.3Af Compliant, IEEE 802.3At, PoE Activity Led Indicators |
Power Source | Power Supply |
Product Type | PoE Switch |
Weight | 7.70 lb |
Description
PoE Switch, Product Type PoE Switch, Color Gray, Features (2) 60W Ports (Hi-PoE), (4) 30W Ports (PoE/PoE+), 1 GB SFP Port, Cameras/Edge Devices May Be Located Up to 100M, Control and Report Power and Diagnostics From Anywhere, Embedded Linc Technology Allows You to Monitor, External 48/55V Ul Listed ITE Power Supply Required, IEEE 802.3Af Compliant, IEEE 802.3At, PoE Activity Led Indicators, Includes IP66 Rated Enclosure, NEMA4/4X, Material Metal, Plastic, Overall Depth 5 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE A/V Cable, 3.5mm(M)/2 RCA(M), 35ft (5602)
- MIGHTY MAX BATTERY 12V 10AH Battery Replaces Exide Powerware 5115 FX2002 Plus 6 - 5 Pack (ML10-12MP5634128252)
- MIGHTY MAX BATTERY 12V 12Ah Compatible Battery for APC SUVS650 BP1000 RBC6 UPS - 2 Pack (ML12-12F2MP23189)
- NORCON COMMUNICATIONS Two-Way Classic Electronic Communicator AC Power 1 To 1-1/2 24 (TTU1AX112-24)
- ALTRONIX PoE Converter, Camera Inputs 1, Load 2W (NetWaySP1A)
- ALTRONIX PoE Switch, Camera Inputs 4, Load 120W (NetWaySP4WPX)
- DIAMOND SERIES 32CH Diamond Pro 4K NVR with 16 PoE + 20TB (NVR504L-32/16P-4KS2E-20T)
- ENS SERIES 8MP HD Turret 2.7-13.5mm Motorized Lens (SCC48T6/MZ-K)
- LTS Camera, 4-13/32 Dia. In., Day/Night (LTCMIP7422W-M)
- ACTI IP Camera, Fixed, Surface, 1 MP, RJ45,720p (E11A)
- SPECO TECHNOLOGIES H.265 IP 2MP IR Bullet Camera, 2.8mm Lens, with Junction Box (O2VLB7)
- Altronix Closed Circuit TV Cameras