Shop All Closed Circuit TV Cameras
Altronix
PoE Switch, Camera Inputs 4, Load 120W
Mfr # NetWay4EWP
Zoro # G2552249
product price: $787.99
/ea
Free Shipping & Returns
$787.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Video Surveillance Cameras
- Includes IP66 Rated Enclosure, NEMA4/4X
- Camera Inputs 4
- Connector Type Gigabit Ethernet
- Power Consumption 120 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # NetWay4EWP
- Zoro # G2552249
- UPC # 782239954575
- Country of Origin United States
- Category Closed Circuit TV Cameras
Dimensions
Width | 11 5/16 in |
Height | 13 5/16 in |
Depth | 5 19/32 in |
Overall Height | 13 3/8 in |
Overall Width | 11 3/8 in |
Overall Depth | 5 5/8 in |
Details
Item | PoE Switch |
For Use With | Video Surveillance Cameras |
Includes | IP66 Rated Enclosure, NEMA4/4X |
Camera Inputs | 4 |
Connector Type | Gigabit Ethernet |
Power Consumption | 120 W |
Features | (2) 60W Ports (Hi-PoE), (4) 30W Ports (PoE/PoE+), 1 GB SFP Port, Automatic Switch Over to Stand-By Battery When AC Fails, Built-In Charger for Sealed Lead Acid or Gel Type Batteries, Cameras/Edge Devices May Be Located Up to 100m, Control and Report Power and Diagnostics From Anywhere, Embedded Linc Technology Allows You to Monitor, IEEE 802.3Af Compliant, IEEE 802.3At, PoE Activity Led Indicators |
Input Voltage | 115/230V AC |
Standards | CE, UL Listed |
Material | Metal, Plastic |
Color | Gray |
Mounting | Surface |
Load Capacity | 120W |
Power Source | Power Supply |
Product Type | PoE Switch |
Weight | 10.32 lb |
Green Certification or Other Recognition | RoHS |
Maximum Input Voltage | 115/230V AC |
Description
PoE Switch, Product Type PoE Switch, Maximum Input Voltage 115/230V AC, Color Gray, Features (2) 60W Ports (Hi-PoE), (4) 30W Ports (PoE/PoE+), 1 GB SFP Port, Automatic Switch Over to Stand-By Battery When AC Fails, Built-In Charger for Sealed Lead Acid or Gel Type Batteries, Cameras/Edge Devices May Be Located Up to 100m, Control and Report Power and Diagnostics From Anywhere, Embedded Linc Technology Allows You to Monitor, IEEE 802.3Af Compliant, IEEE 802.3At, PoE Activity Led Indicators
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GB CLIP BATTERY 5A CD4 (14-505)
- PEERLESS Universal Ultra-Thin Flat Wall Mount, 23" to 46" LCD Screen (SUF640P)
- ILC Replacement For FULLRIVER, DC26012 (DC260-12)
- ILC Replacement for Fisher Price Barbie Corvette Power Wheels Battery (BARBIE CORVETTE POWER WHEELS BATTERY FISHER PRI)
- ALTRONIX PoE Switch, Camera Inputs 4, Load 120W (NetWaySP4WPX)
- ALTRONIX PoE Converter, Camera Inputs 1, Load 2W (NetWaySP1A)
- LTS Mounting Bracket for CCTV, 4-19/32in. H (LTB751)
- NUPIXX Dummy Security Camera, Outdoor Use (3KNG8)
- VIVOTEK IP Camera, 1.05mm Focal L, Outdoor, 5 MP (FD8382-EVF2)
- DIAMOND SERIES 5MP HD Turret 2.7-12mm Motorized Lens (HCC3320T-IR-Z)
- DIAMOND SERIES 4MP IP AI Turret 2.7-13.5mm Motorized Lens starlight w/ Mic (HNC3I341T-IR-ZAS)
- Altronix Closed Circuit TV Cameras