Shop All Closed Circuit TV Cameras
Altronix
PoE Switch, Camera Inputs 4, Load 120W
Mfr # NetWay4EB
Zoro # G2552230
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Video Surveillance Cameras
- Camera Inputs 4
- Input Voltage 48/55V AC
- Standards CE, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Altronix
- MFR # NetWay4EB
- Zoro # G2552230
- UPC # 782239954551
- Country of Origin United States
- Category Closed Circuit TV Cameras
Dimensions
Length | 6 1/4 in |
Height | 1 in |
Width | 4 1/2 in |
Overall Height | 1 in |
Overall Width | 4 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | PoE Switch |
For Use With | Video Surveillance Cameras |
Camera Inputs | 4 |
Input Voltage | 48/55V AC |
Standards | CE, UL Listed |
Features | (2) 60W Ports(Hi-PoE), (4) 30W Ports (PoE/PoE+), 1 GB SFP Port, Cameras/Edge Devices May Be Located Up to 100M, Control and Report Power and Diagnostics From Anywhere, Embedded Linc Technology Allows You to Monitor, External 48/55V AC Ul Listed Ite Power Supply Required, IEEE 802.3Af Compliant, IEEE 802.At, PoE Activity Led Indicators |
Mounting | Enclosure, Surface |
Material | Metal, Plastic |
Color | Blue |
Load Capacity | 120W |
Product Type | PoE Switch |
Description
PoE Switch, Product Type PoE Switch, Color Blue, Features (2) 60W Ports(Hi-PoE), (4) 30W Ports (PoE/PoE+), 1 GB SFP Port, Cameras/Edge Devices May Be Located Up to 100M, Control and Report Power and Diagnostics From Anywhere, Embedded Linc Technology Allows You to Monitor, External 48/55V AC Ul Listed Ite Power Supply Required, IEEE 802.3Af Compliant, IEEE 802.At, PoE Activity Led Indicators, Material Metal, Plastic, Overall Height 1 in, Overall Width 4 1/2 in, Standards CE, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dual-lite 12-793 Emergency Lighting 5AH AGM Monobloc X Cell Battery (12-793 EMERGENCY LIGHTING 5AH AGM MONOBLOC X CELL)
- MIGHTY MAX BATTERY 14.4v Battery for iRobot Roomba 416 4210 4170 Vacuum Cleaner (MAX3471764)
- ICC CMP CAT6 PLENUM VALUE LINE 500 MHz WHITE (ICCABP6VWH)
- ASSOCIATED Amp Replacement Battery Clamp, 500 (ASO6202)
- ALTRONIX PoE Switch, Camera Inputs 4, Load 120W (NetWay4EWP)
- ALTRONIX PoE Converter, Camera Inputs 1, Load 2W (NetWaySP1A)
- ALTRONIX PoE Switch, Camera Inputs 8, Load 115W (NetWaySP8WPX)
- ALTRONIX PoE Switch, Camera Inputs 4, Load 120W (NetWaySP4WPX)
- INVID TECH Camera, Bullet, 5 MP (PAR-C5BIR28)
- DIAMOND SERIES 32CH Diamond Pro 4K NVR with 16 PoE (NVR504L-32/16P-4KS2E)
- ACTI IP Camera, 4.70 to 84.60mm, 4 MP, 1080p (KCM-5211E)
- Altronix Closed Circuit TV Systems & Accessories