Shop All Closed Circuit TV Cameras
Altronix
PoE Switch, Camera Inputs 3, Load 120W
Mfr # NetWaySP3WPX
Zoro # G2552188
Free Shipping & Returns
$862.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Video Surveillance Cameras
- Camera Inputs 8 Analog/4 IP
- Includes IP66 Rated Enclosure, NEMA4/4X
- Connector Type Gigabit Ethernet
- Height 17 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Altronix
- MFR # NetWaySP3WPX
- Zoro # G2552188
- UPC # 782239955329
- Country of Origin United States
- Category Closed Circuit TV Cameras
Dimensions
Height | 17 13/32 in |
Width | 12 in |
Depth | 6 1/2 in |
Overall Width | 12 in |
Overall Height | 17 3/8 in |
Overall Depth | 6 1/2 in |
Details
For Use With | Video Surveillance Cameras |
Item | PoE Switch |
Camera Inputs | 8 Analog/4 IP |
Includes | IP66 Rated Enclosure, NEMA4/4X |
Connector Type | Gigabit Ethernet |
Features | (2) 60W Ports (PoE/PoE+/Hi-PoE), 1 GB SFP Port, 10/100/1000 mbps Each Port, 30W Port (PoE/PoE+), Automatic Switch Over to Stand-By Battery When AC Fails, Built-In Charger for Sealed Lead Acid or Gel Type Batteries, Cameras/Edge Devices May Be Located Up to 100M, Control and Report Power and Diagnostics From Anywhere, Embedded Linc Technology Allows You to Monitor, IEEE 802.3Af Compliant or Hi-Poe, IEEE 802.3At, PoE Activity Led Indicators |
Material | Metal, Plastic |
Color | Gray |
Input Voltage | 115/230V AC |
Standards | CE, UL Listed |
Load Capacity | 120W |
Mounting | Surface |
Power Source | Power Supply |
Product Type | PoE Switch |
Weight | 15 lb |
Maximum Input Voltage | 115/230V AC |
Description
PoE Switch, Product Type PoE Switch, Maximum Input Voltage 115/230V AC, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINESIS Freestyle2 Blue Keyboard For P (KB800PB-BT)
- FENIX LIGHTING Rechargeable Battery, 3.6v, 21700 5000 mAh (ARB-L21-5000 V2.0)
- ILC Replacement for Apple Powerbook G4 Battery (POWERBOOK G4 BATTERY APPLE)
- DANTONA Battery 3 Volt Lithium (CR) Dantona 5 Pack Lithium Batteries (VAL-1616-5)
- ALTRONIX PoE Converter, Camera Inputs 1, Load 2W (NetWaySP1A)
- ALTRONIX PoE Switch, Camera Inputs 4, Load 120W (NetWaySP4WPX)
- ALTRONIX PoE Switch, Camera Inputs 4, Load 120W (NetWay4EWP)
- ALTRONIX PoE Switch, Camera Inputs 8, Load 115W (NetWaySP8WPX)
- LTS Mounting Bracket for CCTV, 5-15/32in. H (LTB394)
- NUPIXX Dummy Security Camera, Ceiling Mount (3KNG9)
- INVID TECH Camera, Dome, 5 MP (PAR-C5DRIR28)
- Altronix Closed Circuit TV Systems & Accessories