Shop All Closed Circuit TV Cameras
Altronix
PoE Switch, Camera Inputs 3, Load 120W
Mfr # NetWaySP3WPN
Zoro # G2552203
Free Shipping & Returns
$705.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Video Surveillance Cameras
- Camera Inputs 8 Analog/4 IP
- Includes IP66 Rated Enclosure, NEMA4/4X
- Connector Type Gigabit Ethernet
- Load Capacity 120W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Altronix
- MFR # NetWaySP3WPN
- Zoro # G2552203
- UPC # 782239955343
- Country of Origin United States
- Category Closed Circuit TV Cameras
Dimensions
Depth | 5 19/32 in |
Width | 11 5/16 in |
Height | 13 5/16 in |
Overall Height | 13 3/8 in |
Overall Width | 11 3/8 in |
Overall Depth | 5 5/8 in |
Details
Item | PoE Switch |
For Use With | Video Surveillance Cameras |
Camera Inputs | 8 Analog/4 IP |
Includes | IP66 Rated Enclosure, NEMA4/4X |
Connector Type | Gigabit Ethernet |
Load Capacity | 120W |
Mounting | Surface |
Input Voltage | 48/55V AC |
Material | Metal, Plastic |
Color | Gray |
Standards | CE, UL Listed |
Features | (2) 60W Ports (PoE/PoE+/Hi-PoE), 1 GB SFP Port, 10/100/1000 mbps Each Port, 30W Port (PoE/PoE+), Cameras/Edge Devices May Be Located Up to 100m, Control and Report Power and Diagnostics From Anywhere, Embedded Linc Technology Allows You to Monitor, IEEE 802.3Af Compliant or Hi-Poe, IEEE 802.3At, PoE Activity Led Indicators |
Power Source | Power Supply |
Product Type | PoE Switch |
Weight | 7.70 lb |
Description
PoE Switch, Product Type PoE Switch, Color Gray, Features (2) 60W Ports (PoE/PoE+/Hi-PoE), 1 GB SFP Port, 10/100/1000 mbps Each Port, 30W Port (PoE/PoE+), Cameras/Edge Devices May Be Located Up to 100m, Control and Report Power and Diagnostics From Anywhere, Embedded Linc Technology Allows You to Monitor, IEEE 802.3Af Compliant or Hi-Poe, IEEE 802.3At, PoE Activity Led Indicators, Includes IP66 Rated Enclosure, NEMA4/4X, Material Metal, Plastic, Overall Depth 5 5/8 in, Overall Height 13 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Full Motion TV Wall Mount, 16.25w x 19.75d x 17.87h, Black (8043601)
- ILC Replacement for GE Ic693acc301 (IC693ACC301 GE)
- 3M Privacy Filter for 23in Full Screen Monitor with COMPLY Magnetic Attach, Black (PF230W9EM)
- MOXA 1Port Device Server, 10/100M Ethernet, Rs-422/485, Db9 Male, 110V (NPort 5130)
- ALTRONIX PoE Converter, Camera Inputs 1, Load 2W (NetWaySP1A)
- ALTRONIX PoE Switch, Camera Inputs 4, Load 120W (NetWaySP4WPX)
- GENERAL TOOLS RECORDING VIDEO SCOPE W/8MM DIA WET/DRY (GNDCS660A)
- LTS Mounting Bracket for CCTV, 4-1/2in. W (LTB347)
- SEEK THERMAL XR-Outdoor Thermal Imaging Camera for An (CT-AAA)
- ENS SERIES 5MP HD Turret 2.8mm Fixed Lens Starlight (SCC75T3/28-P)
- LTS IP Camera, Motorized Varifocal Lens, Color (LTCMIP7923-20)
- Altronix Closed Circuit TV Systems & Accessories