Shop All Closed Circuit TV Cameras
Altronix
PoE Switch, Camera Inputs 3, Load 120W
Mfr # NetWaySP3WP
Zoro # G2552212
Free Shipping & Returns
$713.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Video Surveillance Cameras
- Camera Inputs 8 Analog/4 IP
- Includes IP66 Rated Enclosure, NEMA4/4X
- Connector Type Gigabit Ethernet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Altronix
- MFR # NetWaySP3WP
- Zoro # G2552212
- UPC # 782239955251
- Country of Origin United States
- Category Closed Circuit TV Cameras
Dimensions
Depth | 5 19/32 in |
Height | 13 5/16 in |
Width | 11 5/16 in |
Overall Height | 13 3/8 in |
Overall Width | 11 3/8 in |
Overall Depth | 5 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | Video Surveillance Cameras |
Item | PoE Switch |
Camera Inputs | 8 Analog/4 IP |
Includes | IP66 Rated Enclosure, NEMA4/4X |
Connector Type | Gigabit Ethernet |
Input Voltage | 115/230V AC |
Material | Metal, Plastic |
Mounting | Surface |
Standards | CE, UL Listed |
Color | Gray |
Features | (2) 60W Ports (PoE/PoE+/Hi-PoE), 1 GB SFP Port, 10/100/1000 mbps Each Port, 30W Port (PoE/PoE+), Automatic Switch Over to Stand-By Battery When AC Fails, Built-In Charger for Sealed Lead Acid or Gel Type Batteries, Cameras/Edge Devices May Be Located Up to 100M, Control and Report Power and Diagnostics From Anywhere, Embedded Linc Technology Allows You to Monitor, IEEE 802.3Af Compliant or Hi-Poe, IEEE 802.3At, PoE Activity Led Indicators |
Load Capacity | 120W |
Power Source | Power Supply |
Product Type | PoE Switch |
Green Certification or Other Recognition | RoHS |
Weight | 10.32 lb |
Maximum Input Voltage | 115/230V AC |
Description
PoE Switch, Product Type PoE Switch, Maximum Input Voltage 115/230V AC, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Burdick 863-045 Battery (863-045 BATTERY BURDICK)
- ILC Replacement for Genlyte 52-0185 (52-0185 GENLYTE)
- LEVITON Occ Snsr, PIR, 277V AC, 530 sq ft (ODC0S-I7W)
- HUBBELL GAI-TRONICS Isolation Barrier Unit, Gray (263-000)
- ALTRONIX PoE Switch, Camera Inputs 4, Load 120W (NetWay4EWP)
- ALTRONIX PoE Switch, Camera Inputs 8, Load 115W (NetWaySP8WPX)
- ALTRONIX PoE Switch, Camera Inputs 4, Load 120W (NetWaySP4WPX)
- ALTRONIX PoE Converter, Camera Inputs 1, Load 2W (NetWaySP1A)
- VIVOTEK 2MP 60fps 50M IR Outdoor WDRPro Varifocal RemoteFocus Bullet (IB9365-EHT)
- SPECO TECHNOLOGIES Camera, Dome, White, Indoor, 2 MP Line Res. (CVC6246TW)
- LTS NVR Camera Kit, 7.5W, 1920(H) x 1080(V) (LTN0162K-8B)
- Altronix Closed Circuit TV Cameras