Shop All Closed Circuit TV System Accessories
Altronix
PoE Repeater, Black, 1"H x 2-1/2"W, Plastic
Mfr # NETWAYXTX
Zoro # G5565701
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Camera Inputs 1
- Color Black
- Material Plastic
- Load Capacity 30W
- Width 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # NETWAYXTX
- Zoro # G5565701
- UPC # 782239952946
- Country of Origin United States
- Category Closed Circuit TV System Accessories
Dimensions
Width | 2 1/2 in |
Depth | 3 51/64 in |
Height | 1 in |
Length | 3 51/64 in |
Overall Width | 2 1/2 in |
Overall Depth | 3 3/4 in |
Description
PoE Repeater, Mounting Location Desktop, Rack, Color Black, Features PoE+/PoE Connectivity, Port Status LED Indicator, Provides Power and Data Up to 100m Away, Includes Power Adapter, Power Cord, Material Plastic, Overall Depth 3 3/4 in, Overall Height 1 in, Overall Width 2 1/2 in, Standards CE, UL 60950-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 8Ah Battery Replaces BB BP7.5-12, BB HR8-12, HR9-12T2 - 6 Pack (ML8-12MP6111513391574)
- ILC Replacement for Panasonic Br-ag (BR-AG PANASONIC)
- MONOPRICE HDMI Cable, High Speed, Black, 4ft., 28AWG (4956)
- ENERGIZER Industrial Alkaline Lantern Battery (EN529)
- ALTRONIX Power Supply, 115VAC@2A/230VAC@1A Input V (WAYPOINT17A4U)
- ALTRONIX PoE Injector, Midspan Port, 4-29/32" D (NETWAY1DWPH)
- ALTRONIX PoE Extender, 4 Cam. Inputs, 5-1/4" W (EBRIDGE400PCRM)
- ALTRONIX PoE Extender, 3-1/2" W, 24/56VDC Input V (EBRIDGE1PCRX)
- ALTRONIX IP Over Coax Receiver (EBRIDGE1CR)
- ALTRONIX Power Supply, 24VAC/DC @ 1.5A Input V, Blk (VB6)
- INVID TECH Wall Mount, Fits Vision Series (IVM-DRWM1)
- Altronix Closed Circuit TV System Accessories