Shop All Closed Circuit TV System Accessories
Altronix
PoE Injector, Black, PoE Shutdown, 3-1/2" L
Mfr # NETWAY1X
Zoro # G5565729
product price: $73.75
/ea
$73.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Camera Inputs 1
- Output Voltage 24V DC
- Color Black
- Material Plastic
- Input Voltage 24V AC/24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # NETWAY1X
- Zoro # G5565729
- UPC # 782239952915
- Country of Origin United States
- Category Closed Circuit TV System Accessories
Dimensions
Width | 3 1/2 in |
Depth | 3 1/2 in |
Height | 1 in |
Length | 3 1/2 in |
Overall Width | 3 1/2 in |
Overall Depth | 3 1/2 in |
Description
PoE Injector, Product Type PoE Injector, Maximum Output Voltage 24V DC, Mounting Location Desktop, Rack, Color Black, Features Integral Surge Protection, PoE Shutdown, PoE+/PoE Connectivity, Provides Power and Data Up to 100m Away, Includes Power Adapter, Power Cord, Material Plastic, Overall Depth 3 1/2 in, Overall Height 1 in, Overall Width 3 1/2 in, Standards CE, CSA Standard C22.2 No.205-M1983, UL 60950-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 8AH Replaces CyberPower Office Power AVR 685AVR - 4 Pack (ML8-12MP4167)
- ILC Replacement for Hiab H983.6713 (H983.6713 HIAB)
- MIGHTY MAX BATTERY ML-U1 12V 200CCA Battery for CubCadet M50-KHS Tank Lawn Tractor Mower (ML-U1-CCA1419)
- MIGHTY MAX BATTERY 12-Volt 18 AH 270 CCA Rechargeable Sealed Lead Acid AGM Battery (YTX20-BS)
- ALTRONIX Power Supply, 115VAC@2A/230VAC@1A Input V (WAYPOINT17A4U)
- ALTRONIX PoE Injector, Black, 115/230VAC Input V (NETWAY1D)
- ALTRONIX PoE Transceiver, 2-1/2" D x 2-1/2" W, Blk (EBRIDGE1PCTX)
- ALTRONIX Power Supply, 24VAC/DC @ 1.5A Input V, Blk (VB6)
- ALTRONIX PoE Extender, 3-1/2" W, 24/56VDC Input V (EBRIDGE1PCRX)
- ALTRONIX IP Over Coax Tranceiver (EBRIDGE1CT)
- SPECO TECHNOLOGIES BNC Video Cable, 25 Ft. (BB25)
- Altronix Closed Circuit TV Systems & Accessories