Shop All Closed Circuit TV System Accessories
Altronix
PoE Injector, Black, 115/230VAC Input V
Mfr # NETWAY1D
Zoro # G5565799
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Camera Inputs 1
- Output Voltage 56V DC
- Input Voltage 115/230V AC
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # NETWAY1D
- Zoro # G5565799
- UPC # 782239952762
- Country of Origin United States
- Category Closed Circuit TV System Accessories
Dimensions
Width | 4 in |
Depth | 7 1/4 in |
Height | 1 39/64 in |
Length | 7 1/4 in |
Overall Width | 4 in |
Overall Depth | 7 1/4 in |
Description
PoE Injector, Product Type PoE Injector, Maximum Input Voltage 115/230V AC, Maximum Output Voltage 56V DC, Mounting Location Desktop, Rack, Color Black, Features Hi-PoE/PoE+/PoE Connectivity, Integral Surge Protection, Midspan Port, Provides Power and Data Up to 100m Away, Includes Power Adapter, Power Cord, Material Metal, Overall Depth 7 1/4 in, Overall Height 1 5/8 in, Overall Width 4 in, Standards CE, UL 60950-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Battery and Charger, (1) 4.0 Ah, Li-Ion (DCB240C)
- KENWOOD Earbud, Black, 2.5mm Jack, Plastic/Metal (KEP-2)
- SPECO TECHNOLOGIES HDMI Cable, 3 ft. L, Blue, Dual SHLD (HDVL3)
- PEERLESS Wall Flat Panel Tilt Mount (ST630)
- ALTRONIX PoE Extender, 3-1/2" W, 24/56VDC Input V (EBRIDGE1PCRX)
- ALTRONIX PoE Transceiver, 2-1/2" D x 2-1/2" W, Blk (EBRIDGE1PCTX)
- ALTRONIX Power Supply, 115VAC@2A/230VAC@1A Input V (WAYPOINT17A4U)
- ALTRONIX Power Supply, 24VAC/DC @ 1.5A Input V, Blk (VB6)
- ALTRONIX IP Over Coax Tranceiver (EBRIDGE1CT)
- VIVOTEK Video Server, 1-Channel, H.264, Smart Stream II (VS8100-V2)
- VADDIO Off-Set Drop Down Mount For Oe (535-2000-294)
- Altronix Closed Circuit TV System Accessories