Shop All Closed Circuit TV System Accessories
Altronix
PoE Injector, Black, 1" H, 12/16VDC Input V
Mfr # NETWAY112
Zoro # G5565808
$62.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Camera Inputs 1
- Output Voltage 48V DC
- Input Voltage 12/16V DC
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Altronix
- MFR # NETWAY112
- Zoro # G5565808
- UPC # 782239949502
- Country of Origin United States
- Category Closed Circuit TV System Accessories
Dimensions
Width | 2 1/2 in |
Depth | 3 51/64 in |
Length | 3 51/64 in |
Height | 1 in |
Overall Width | 2 1/2 in |
Overall Depth | 3 3/4 in |
Description
PoE Injector, Product Type PoE Injector, Maximum Input Voltage 12/16V DC, Maximum Output Voltage 48V DC, Mounting Location Desktop, Rack, Color Black, Features Auto Detection, Midspan Port, PoE Shutdown, PoE Status LED Indicator, Protection of Legacy Non-PoE Cameras/Devices, Provides Power and Data Up to 100m Away, Includes Power Adapter, Power Cord, Material Plastic, Overall Depth 3 3/4 in, Overall Height 1 in, Overall Width 2 1/2 in, Standards CE, UL 60950-1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35Ah U1 Invacare Pronto M50, M51, M61, M71, Booster Battery 2 Pack (ML35-12MP25691552)
- ILC Replacement For CAMERON SINO, CSDEP750XL (CS-DEP750XL)
- ILC Replacement for Symbol 82-111734-01 (82-111734-01 SYMBOL)
- SPECO TECHNOLOGIES Regulated Power Supply, 12Vdc, 4A (PSR4C)
- ALTRONIX PoE Extender, 3-1/2" W, 51/56VDC Input V (EBRIDGE100SPR)
- ALTRONIX PoE Extender, 3-1/2" W, 24/56VDC Input V (EBRIDGE1PCRX)
- ALTRONIX PoE Extender, 3-1/2" W, 24VAC/DC Input V (EBRIDGE1PCRM)
- ALTRONIX PoE Extender, 4 Cam. Inputs, 5-1/4" W (EBRIDGE400PCRM)
- ALTRONIX PoE Injector, Midspan Port, 4-29/32" D (NETWAY1DWPH)
- ALTRONIX Power Supply, 24VAC/DC @ 1.5A Input V, Blk (VB6)
- SPECO TECHNOLOGIES Keyboard Controller, PTZ (KBDPTZ1)
- Altronix Closed Circuit TV System Accessories