Shop All Closed Circuit TV System Accessories
Altronix
PoE Extender, 8 Cam. Inputs, 19-1/8" W
Mfr # EBRIDGE800PCRM
Zoro # G5565841
product price: $1,709.99
/ea
Free Shipping & Returns
$1,709.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Camera Inputs 8
- Material Metal
- Load Capacity 30W
- Width 19 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # EBRIDGE800PCRM
- Zoro # G5565841
- UPC # 782239953141
- Country of Origin United States
- Category Closed Circuit TV System Accessories
Dimensions
Width | 19 1/8 in |
Depth | 8 1/2 in |
Height | 1 5/8 in |
Length | 1 5/8 in |
Overall Width | 19 1/8 in |
Overall Depth | 8 1/2 in |
Description
PoE Extender, Product Type PoE Extender, Mounting Location Desktop, Rack, Color Black, Features 100 mbps Data Transmission, Ethernet Over Coax with PoE+, Extend Network Link Distance, Plug-and-Play, Provides Data Up to 300m, Retrofit Digital IP Cameras In Analog CCTV Installation, Includes Power Adapter, Power Cord, Material Metal, Overall Depth 8 1/2 in, Overall Height 1 5/8 in, Overall Width 19 1/8 in, Standards CE, UL 60950-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS TV Wall Mount, For Televisions (DS-VW795-QR)
- SPECO TECHNOLOGIES Camera, Bullet Type, Lens Fixed (CVC627MT)
- MOUNT-IT Monitor and Keyboard Wall Mount, 26 (MI-7917)
- BATTERY CLERK AJC® Interstate Power Patrol SEC1055 12V 5Ah Emergency Light Battery (INTERSTATE-POWER PATROL SEC1055)
- ALTRONIX PoE Injector, Midspan Port, 4-29/32" D (NETWAY1DWPH)
- ALTRONIX PoE Extender, 3-1/2" L, 1 Cam. Input, Blk (PACE1PRM)
- ALTRONIX PoE Extender, 3-1/2" W, 51/56VDC Input V (EBRIDGE100SPR)
- ALTRONIX IP Over Coax Tranceiver (EBRIDGE1CT)
- ALTRONIX Power Supply, 115VAC@2A/230VAC@1A Input V (WAYPOINT17A4U)
- ALTRONIX PoE Extender, 4 Cam. Inputs, 5-1/4" W (EBRIDGE400PCRM)
- SPECO TECHNOLOGIES Camera Power Supply, 24 VAC (PSW4)
- Altronix Closed Circuit TV Systems & Accessories