Shop All Closed Circuit TV System Accessories
Altronix
PoE Extender, 8-1/2" D x 19-1/8" W, Black
Mfr # EBRIDGE16PCRX
Zoro # G5566009
product price: $3,129.99
/ea
Free Shipping & Returns
$3,129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Output Voltage 56V DC
- Camera Inputs 16
- Input Voltage 48/56V DC
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # EBRIDGE16PCRX
- Zoro # G5566009
- UPC # 782239949700
- Country of Origin United States
- Category Closed Circuit TV System Accessories
Dimensions
Width | 19 1/8 in |
Depth | 8 1/2 in |
Height | 1 5/8 in |
Length | 1 5/8 in |
Overall Width | 19 1/8 in |
Overall Depth | 8 1/2 in |
Details
Item | PoE Extender |
Color | Black |
Output Voltage | 56V DC |
Camera Inputs | 16 |
Input Voltage | 48/56V DC |
Material | Metal |
Load Capacity | 30W |
Mounting | Desktop, Rack |
Includes | Power Adapter, Power Cord |
Standards | C-Tick Compliant, CE, UL 60950-1 |
Features | 25 mbps Data Transmission, Ethernet Over Coax with PoE+, Extend Network Link Distance, Plug-and-Play, Provides Data Up to 457m, Retrofit Digital IP Cameras In Analog CCTV Installation |
For Use With | Megapixel/VGA/IP Cameras |
Product Type | PoE Extender |
Maximum Output Voltage | 56V DC |
Maximum Input Voltage | 48/56V DC |
Description
PoE Extender, Product Type PoE Extender, Maximum Input Voltage 48/56V DC, Maximum Output Voltage 56V DC, Mounting Location Desktop, Rack, Color Black, Features 25 mbps Data Transmission, Ethernet Over Coax with PoE+, Extend Network Link Distance, Plug-and-Play, Provides Data Up to 457m, Retrofit Digital IP Cameras In Analog CCTV Installation, Includes Power Adapter, Power Cord, Material Metal, Overall Depth 8 1/2 in, Overall Height 1 5/8 in, Overall Width 19 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Remote Door/Switch Assembly, Black (69161)
- BATTERY CLERK AJC Leoch LP6-4.5 Sealed Lead Acid Replacement Battery 4.5Ah, 6V, F1 (AJC-C4.5S-V-0-191392)
- SQUIDS BY ERGODYNE 5540 L Gray Handheld Barcode Scanner Holster with Belt Loop (5540L)
- BATTERY TENDER Battery Charger (022-0258-DL-WH)
- ALTRONIX PoE Extender, 3-1/2" W, 51/56VDC Input V (EBRIDGE100SPR)
- ALTRONIX Power Supply, 24VAC/DC @ 1.5A Input V, Blk (VB6)
- ALTRONIX PoE Transceiver, 2-1/2" D x 2-1/2" W, Blk (EBRIDGE1PCTX)
- ALTRONIX IP Over Coax Tranceiver (EBRIDGE1CT)
- ALTRONIX PoE Injector, Midspan Port, 4-29/32" D (NETWAY1DWPH)
- ALTRONIX IP Over Coax Receiver (EBRIDGE1CR)
- VIVOTEK NVR Mounting Ear Bracket supports: ND8322P, ND8422P (AM-611)
- Altronix Closed Circuit TV System Accessories