Shop All Closed Circuit TV System Accessories
Altronix
PoE Extender, 5-1/4" W, 48/56VDC Input V
Mfr # EBRIDGE4PCRX
Zoro # G5565869
Free Shipping & Returns
$766.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Output Voltage 56V DC
- Camera Inputs 4
- Material Metal
- Input Voltage 48/56V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Altronix
- MFR # EBRIDGE4PCRX
- Zoro # G5565869
- UPC # 782239949694
- Country of Origin United States
- Category Closed Circuit TV System Accessories
Dimensions
Width | 5 1/4 in |
Depth | 9 1/4 in |
Height | 1 45/64 in |
Length | 1 45/64 in |
Overall Width | 5 1/4 in |
Overall Depth | 9 1/4 in |
Details
Item | PoE Extender |
Color | Black |
Output Voltage | 56V DC |
Camera Inputs | 4 |
Material | Metal |
Input Voltage | 48/56V DC |
Load Capacity | 30W |
Mounting | Desktop, Rack |
For Use With | Megapixel/VGA/IP Cameras |
Features | 25 mbps Data Transmission, Ethernet Over Coax with PoE+, Extend Network Link Distance, Plug-and-Play, Provides Data Up to 457m, Retrofit Digital IP Cameras In Analog CCTV Installation |
Standards | C-Tick Compliant Z1409, CE, UL 60950-1 |
Includes | Power Adapter, Power Cord |
Product Type | PoE Extender |
Maximum Output Voltage | 56V DC |
Maximum Input Voltage | 48/56V DC |
Description
PoE Extender, Product Type PoE Extender, Maximum Input Voltage 48/56V DC, Maximum Output Voltage 56V DC, Mounting Location Desktop, Rack, Color Black, Features 25 mbps Data Transmission, Ethernet Over Coax with PoE+, Extend Network Link Distance, Plug-and-Play, Provides Data Up to 457m, Retrofit Digital IP Cameras In Analog CCTV Installation, Includes Power Adapter, Power Cord, Material Metal, Overall Depth 9 1/4 in, Overall Height 1 3/4 in, Overall Width 5 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YT7B-BS 12V 6.5AH Replacement Battery for Honda Yamaha Suzuki Kawasaki (MAX3946479)
- MIGHTY MAX BATTERY YTX14-BS GEL Replacement Battery for Energizer TX14 AGM (MAX3952236)
- TRIPP LITE USB Wall Outlet Charger, White (U280-001-W2-HG)
- IOTA DLS-75 75 AMP POWER SUPPLY/CHARGER (IOTA) (DLS-75)
- ALTRONIX PoE Injector, Midspan Port, 4-29/32" D (NETWAY1DWPH)
- ALTRONIX PoE Transceiver, 2-1/2" D x 2-1/2" W, Blk (EBRIDGE1PCTX)
- ALTRONIX IP Over Coax Receiver (EBRIDGE1CR)
- ALTRONIX Power Supply, 24VAC/DC @ 1.5A Input V, Blk (VB6)
- ALTRONIX PoE Extender, 3-1/2" W, 24/56VDC Input V (EBRIDGE1PCRX)
- ALTRONIX PoE Extender, 3-1/2" W, 51/56VDC Input V (EBRIDGE100SPR)
- RITTAL Dual PDU Button Mount Bracket, PK2 (9971067)
- Altronix Closed Circuit TV Systems & Accessories