Shop All Closed Circuit TV System Accessories
Altronix
PoE Extender, 5-1/4" W, 4 Cam. Inputs, Blk
Mfr # PACE4PRM
Zoro # G5565625
product price: $890.99
/ea
Free Shipping & Returns
$890.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Camera Inputs 4
- Material Metal
- Width 5 1/4 in
- Load Capacity 30W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # PACE4PRM
- Zoro # G5565625
- UPC # 782239953189
- Country of Origin United States
- Category Closed Circuit TV System Accessories
Dimensions
Width | 5 1/4 in |
Depth | 8 27/64 in |
Height | 1 45/64 in |
Length | 8 27/64 in |
Overall Width | 5 1/4 in |
Overall Depth | 8 3/8 in |
Details
Item | PoE Extender |
Color | Black |
Camera Inputs | 4 |
Material | Metal |
Load Capacity | 30W |
Mounting | Desktop, Rack |
For Use With | IP Devices, Other Network Equipment, PoE Cameras, Router |
Includes | Power Adapter, Power Cord |
Standards | CE, UL Listed |
Features | 100 mbps Full Duplex and Power Transmission, Plug-and-Play, Provides Power and Data Up to 500m Away |
Product Type | PoE Extender |
Network (RJ-45) | Yes |
Receiver Weight (Approximate) | 1.35 lb |
NDAA Compliant | Yes |
Description
PoE Extender, Product Type PoE Extender, Mounting Location Desktop, Rack, Color Black, Features 100 mbps Full Duplex and Power Transmission, Plug-and-Play, Provides Power and Data Up to 500m Away, Includes Power Adapter, Power Cord, Material Metal, Overall Depth 8 3/8 in, Overall Height 1 3/4 in, Overall Width 5 1/4 in, Standards CE, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for APC Back 1000 UPS Battery (BACK 1000 UPS BATTERY APC)
- MOXA Unmgd Full Gigabit Eth. Swtch W/ 4 10/100/1000Baset, Eds-G205-1Gtxsfp (EDS-G205-1GTXSFP)
- BATTERY CLERK AJC BB BP5-12 Sealed Lead Acid Replacement Battery 5Ah, 12V, F1 (AJC-D5S-V-0-191070)
- RAM MOUNTS Replacement for RAM Mounts Ram-234k1-4u (RAM-234K1-4U RAM MOUNTS)
- ALTRONIX PoE Extender, 3-1/2" W, 51/56VDC Input V (EBRIDGE100SPR)
- ALTRONIX IP Over Coax Receiver (EBRIDGE1CR)
- ALTRONIX PoE Extender, 4 Cam. Inputs, 5-1/4" W (EBRIDGE400PCRM)
- ALTRONIX Power Supply, 24VAC/DC @ 1.5A Input V, Blk (VB6)
- ALTRONIX PoE Extender, 3-1/2" W, 24VAC/DC Input V (EBRIDGE1PCRM)
- ALTRONIX PoE Transceiver, 2-1/2" D x 2-1/2" W, Blk (EBRIDGE1PCTX)
- MILWAUKEE TOOL Pocket Flood Light, Battery, LED, 445lm (2112-21, 48-11-2131)
- Altronix Closed Circuit TV System Accessories