Shop All Closed Circuit TV System Accessories
Altronix
PoE Extender, 3-1/2" W, 51/56VDC Input V
Mfr # EBRIDGE100SPR
Zoro # G5566060
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Camera Inputs 1
- Output Voltage 56V DC
- Color Black
- Input Voltage 51/56V DC
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Altronix
- MFR # EBRIDGE100SPR
- Zoro # G5566060
- UPC # 782239953325
- Country of Origin United States
- Category Closed Circuit TV System Accessories
Dimensions
Width | 3 1/2 in |
Depth | 3 1/2 in |
Height | 4 3/8 in |
Length | 4 3/8 in |
Overall Width | 3 1/2 in |
Overall Depth | 3 1/2 in |
Description
PoE Extender, Product Type PoE Extender, Maximum Output Voltage 56V DC, Mounting Location Desktop, Rack, Color Black, Features 100 mbps Data Transmission, Extends Network Link Distance, Plug-and-Play, Retrofit Digital IP Cameras In Analog CCTV Installation, Includes Power Adapter, Power Cord, Material Plastic, Overall Depth 3 1/2 in, Overall Height 4 3/8 in, Overall Width 3 1/2 in, Standards CE, UL 60950-1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for MSA 10120606-sp Battery (10120606-SP BATTERY MSA)
- ILC Replacement for BATTERY IT-YB645 6 VOLT 4.5AH SEALED LEAD ACID BATTERY (IT-YB645 6 VOLT 4.5AH SEALED LEAD ACID BATTERY BA)
- PEERLESS Full Motion Wall Flat Panel, 10" to 22" Screen (SA730P)
- MOTOROLA Two Way Radio (AAH85EDJ8AD3AN)
- ALTRONIX IP Over Coax Tranceiver (EBRIDGE1CT)
- ALTRONIX Power Supply, 24VAC/DC @ 1.5A Input V, Blk (VB6)
- ALTRONIX PoE Extender, 3-1/2" W, 24/56VDC Input V (EBRIDGE1PCRX)
- ALTRONIX PoE Transceiver, 2-1/2" D x 2-1/2" W, Blk (EBRIDGE1PCTX)
- ALTRONIX PoE Injector, Black, 115/230VAC Input V (NETWAY1D)
- ALTRONIX Power Supply, 115VAC@2A/230VAC@1A Input V (WAYPOINT17A4U)
- VIVOTEK Industrial Gigabit Media Convert SPF True Mini Industrial M (AW-IHS-0203)
- Altronix Closed Circuit TV Systems & Accessories