Shop All Closed Circuit TV System Accessories
Altronix
PoE Extender, 3-1/2" W, 24VAC/DC Input V
Mfr # EBRIDGE1PCRM
Zoro # G5565981
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Camera Inputs 1
- Output Voltage 24V DC
- Color Black
- Input Voltage 24V AC/24V DC
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Altronix
- MFR # EBRIDGE1PCRM
- Zoro # G5565981
- UPC # 782239949717
- Country of Origin United States
- Category Closed Circuit TV System Accessories
Dimensions
Width | 3 1/2 in |
Depth | 3 1/2 in |
Height | 4 3/8 in |
Length | 4 3/8 in |
Overall Width | 3 1/2 in |
Overall Depth | 3 1/2 in |
Description
PoE Extender, Product Type PoE Extender, Maximum Output Voltage 24V DC, Mounting Location Desktop, Rack, Color Black, Features 25 mbps Data Transmission, Auto Detection, Ethernet Over Coax with PoE+, Extend Network Link Distance, Plug-and-Play, Protection of Legacy Non-PoE Camera/Devices, Provides Data Up to 457m, Retrofit Digital IP Cameras In Analog CCTV Installation, Includes Power Adapter, Power Cord, Material Plastic, Overall Depth 3 1/2 in, Overall Height 4 3/8 in, Overall Width 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Tripp Lite DisplayPort to HDMI Adapter Video Converter (M/F) (P136-000-1)
- MIGHTY MAX BATTERY 12V 3AH SLA Replacement Battery for E100T Monitor Data Electronics With 12V Charger (MAX3961448)
- ILC Replacement for Interstate Lit2060 (LIT2060 INTERSTATE)
- ASSOCIATED Wheel Charger/Analyzer 6/12V 40/40/10 Amps W/ 200A Boost (ASOUS20)
- ALTRONIX Power Supply, 115VAC@2A/230VAC@1A Input V (WAYPOINT17A4U)
- ALTRONIX Power Supply, 24VAC/DC @ 1.5A Input V, Blk (VB6)
- ALTRONIX PoE Injector, Midspan Port, 4-29/32" D (NETWAY1DWPH)
- ALTRONIX PoE Extender, 3-1/2" L, 1 Cam. Input, Blk (PACE1PRM)
- ALTRONIX PoE Transceiver, 2-1/2" D x 2-1/2" W, Blk (EBRIDGE1PCTX)
- ALTRONIX IP Over Coax Receiver (EBRIDGE1CR)
- TRIPLETT Battery, For IP Cameras, 7.4VDC (P/N 37-71)
- Altronix Closed Circuit TV Systems & Accessories