Shop All Closed Circuit TV System Accessories
Altronix
PoE Extender, 19-1/8"W, 16 Cam. Inputs, Blk
Mfr # PACE16PRM
Zoro # G5565695
product price: $3,625.99
/ea
Free Shipping & Returns
$3,625.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Camera Inputs 16
- Material Metal
- Width 19 1/8 in
- Load Capacity 30W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # PACE16PRM
- Zoro # G5565695
- UPC # 782239953202
- Country of Origin United States
- Category Closed Circuit TV System Accessories
Dimensions
Width | 19 1/8 in |
Depth | 8 1/2 in |
Length | 8 1/2 in |
Height | 1 5/8 in |
Overall Width | 19 1/8 in |
Overall Depth | 8 1/2 in |
Details
Item | PoE Extender |
Color | Black |
Camera Inputs | 16 |
Material | Metal |
Load Capacity | 30W |
Mounting | Desktop, Rack |
Standards | CE, UL Listed |
Features | 100 mbps Full Duplex and Power Transmission, Plug-and-Play, Provides Power and Data Up to 450m Away |
Includes | Power Adapter, Power Cord |
For Use With | IP Devices, Other Network Equipment, PoE Cameras, Router |
Product Type | PoE Extender |
Receiver Weight (Approximate) | 7.20 lb |
Network (RJ-45) | Yes |
Description
PoE Extender, Product Type PoE Extender, Mounting Location Desktop, Rack, Color Black, Features 100 mbps Full Duplex and Power Transmission, Plug-and-Play, Provides Power and Data Up to 450m Away, Includes Power Adapter, Power Cord, Material Metal, Overall Depth 8 1/2 in, Overall Height 1 5/8 in, Overall Width 19 1/8 in, Standards CE, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYCON SYSTEMS Splitter 802.3af/at PoE In, 9VDC 12W Out (POE-MSPLT-4809)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery for Briggs Stratton 7000 Watt Generator (ML18-12XRP6)
- FELLOWES Gel Mouse Pad, Wrist Rest, Jewel Tones (98741)
- RAM MOUNTS Replacement for RAM Mounts Ram-b-201u-a (RAM-B-201U-A RAM MOUNTS)
- ALTRONIX Power Supply, 24VAC/DC @ 1.5A Input V, Blk (VB6)
- ALTRONIX PoE Extender, 3-1/2" W, 51/56VDC Input V (EBRIDGE100SPR)
- ALTRONIX PoE Extender, 3-1/2" L, 1 Cam. Input, Blk (PACE1PRM)
- ALTRONIX PoE Extender, 3-1/2" W, 24VAC/DC Input V (EBRIDGE1PCRM)
- ALTRONIX PoE Transceiver, 2-1/2" D x 2-1/2" W, Blk (EBRIDGE1PCTX)
- ALTRONIX IP Over Coax Receiver (EBRIDGE1CR)
- VIDEO MOUNT PRODUCTS Speaker Wall Mount (SP007)
- Altronix Closed Circuit TV System Accessories