Shop All Closed Circuit TV System Accessories
Altronix
PoE Extender, 1-5/8" L x 19-1/8" W
Mfr # EBRIDGE8PCRM
Zoro # G5565835
product price: $1,596.99
/ea
Free Shipping & Returns
$1,596.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Camera Inputs 8
- Material Metal
- Load Capacity 30W
- Width 19 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # EBRIDGE8PCRM
- Zoro # G5565835
- UPC # 782239952953
- Country of Origin United States
- Category Closed Circuit TV System Accessories
Dimensions
Width | 19 1/8 in |
Depth | 8 1/2 in |
Length | 1 5/8 in |
Height | 1 5/8 in |
Overall Width | 19 1/8 in |
Receiver Depth | 20.25" |
Receiver Width | 12.50" |
Receiver Height | 5.50" |
Overall Depth | 8 1/2 in |
Description
PoE Extender, Product Type PoE Extender, Mounting Location Desktop, Rack, Color Black, Features 25 mbps Data Transmission, Ethernet Over Coax with PoE+, Extend Network Link Distance, Plug-and-Play, Provides Data Up to 457m, Retrofit Digital IP Cameras In Analog CCTV Installation, Includes Power Adapter, Power Cord, Material Metal, Overall Depth 8 1/2 in, Overall Height 1 5/8 in, Overall Width 19 1/8 in, Standards C-Tick Compliant Z1409, CE, UL 60950-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35Ah Pride Mobility BATLIQ1017 AGM U1 Replacement Battery (ML35-12698)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH UPS Battery Replaces Vision CP1250, CP 1250 - 12 Pack (ML5-12MP12218108)
- MIGHTY MAX BATTERY 12V 12AH SLA Battery Replacement for Simplex 4009 - 4 Pack (ML12-12F2MP445814185372)
- HAMMOND 8U 17.5D VENTED RACK CABINET (RCHV1901417LG1)
- ALTRONIX PoE Transceiver, 2-1/2" D x 2-1/2" W, Blk (EBRIDGE1PCTX)
- ALTRONIX IP Over Coax Tranceiver (EBRIDGE1CT)
- ALTRONIX Power Supply, 115VAC@2A/230VAC@1A Input V (WAYPOINT17A4U)
- ALTRONIX PoE Extender, 3-1/2" W, 24/56VDC Input V (EBRIDGE1PCRX)
- ALTRONIX PoE Injector, Midspan Port, 4-29/32" D (NETWAY1DWPH)
- ALTRONIX PoE Extender, 3-1/2" L, 1 Cam. Input, Blk (PACE1PRM)
- SECO-LARM Switching CCTV Power Supply. 9 Outputs, 10 Amps, PTC fuses, individual status LEDs for ea (SLM-PC-U0910-PULQ)
- Altronix Closed Circuit TV System Accessories