Shop All Closed Circuit TV System Accessories
Altronix
PoE Extender, 1-5/8" L x 19-1/8" W, Black
Mfr # EBRIDGE1600PCRM
Zoro # G5566027
product price: $3,700.99
/ea
Free Shipping & Returns
$3,700.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Camera Inputs 16
- Color Black
- Material Plastic
- Width 19 1/8 in
- Load Capacity 30W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # EBRIDGE1600PCRM
- Zoro # G5566027
- UPC # 782239953158
- Country of Origin United States
- Category Closed Circuit TV System Accessories
Dimensions
Width | 19 1/8 in |
Depth | 8 1/2 in |
Height | 1 5/8 in |
Length | 1 5/8 in |
Overall Width | 19 1/8 in |
Receiver Depth | 20.25" |
Receiver Height | 5.50" |
Receiver Width | 12.50" |
Overall Depth | 8 1/2 in |
Description
PoE Extender, Product Type PoE Extender, Mounting Location Desktop, Rack, Color Black, Features 100 mbps Data Transmission, Extend Network Link Distance, Plug-and-Play, Provides Data Up to 300m, Retrofit Digital IP Cameras In Analog CCTV Installation, Includes Power Adapter, Power Cord, Material Plastic, Overall Depth 8 1/2 in, Overall Height 1 5/8 in, Overall Width 19 1/8 in, Standards CE, UL 60950-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Chest Pack, Material Nylon (RLN4570A)
- FELLOWES Wrist Rest, Sandy Beach (9179401)
- STREAMLIGHT Battery, CR123A, Lithium, 3V, PK6 (85180)
- JENSEN Portable CD Player with AM/FM Radio -Blu (CD-485-BL)
- ALTRONIX PoE Extender, 3-1/2" L, 1 Cam. Input, Blk (PACE1PRM)
- ALTRONIX IP Over Coax Tranceiver (EBRIDGE1CT)
- ALTRONIX Power Supply, 24VAC/DC @ 1.5A Input V, Blk (VB6)
- ALTRONIX PoE Transceiver, 2-1/2" D x 2-1/2" W, Blk (EBRIDGE1PCTX)
- ALTRONIX PoE Extender, 3-1/2" W, 24VAC/DC Input V (EBRIDGE1PCRM)
- ALTRONIX PoE Injector, Midspan Port, 4-29/32" D (NETWAY1DWPH)
- TRIPLETT Battery, For IP Cameras, 7.4VDC (P/N 37-71)
- Altronix Closed Circuit TV Systems & Accessories