Shop All Closed Circuit TV Cameras
Altronix
PoE Converter, Camera Inputs 1, Load 2W
Mfr # NetWaySP1A
Zoro # G2552151
Free Shipping & Returns
$91.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Video Surveillance Cameras
- Camera Inputs 1
- Connector Type Gigabit Ethernet
- Color Black
- Standards CE, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Altronix
- MFR # NetWaySP1A
- Zoro # G2552151
- UPC # 782239955213
- Country of Origin United States
- Category Closed Circuit TV Cameras
Dimensions
Length | 2 1/2 in |
Width | 3 13/16 in |
Height | 1 in |
Depth | 3.8" |
Overall Width | 3 7/8 in |
Overall Height | 1 in |
Details
For Use With | Video Surveillance Cameras |
Item | PoE Converter |
Camera Inputs | 1 |
Connector Type | Gigabit Ethernet |
Color | Black |
Standards | CE, UL Listed |
Material | Metal, Plastic |
Features | 1 GB SFP Port, Converts 10/100/1000 mbps to Fiber 1000 Base-X/SX/LX, Link Signal Green Led Indicates SFP Connection, Poe Green Led Indicates Poe Present |
Input Voltage | PoE IEEE 802.3AF |
Load Capacity | 2W |
Mounting | Surface |
Power Source | PoE |
Weight | 2.40 oz |
Green Certification or Other Recognition | RoHS |
Description
PoE Converter, Color Black, Features 1 GB SFP Port, Converts 10/100/1000 mbps to Fiber 1000 Base-X/SX/LX, Link Signal Green Led Indicates SFP Connection, Poe Green Led Indicates Poe Present, Material Metal, Plastic, Overall Height 1 in, Overall Width 3 7/8 in, Standards CE, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXELL Maxell 638010 DVD-R Discs, 4.7GB, 16x, Spindle, Gold, 25/Pack (638010)
- ILC Replacement for Cardiac Science 9146-abe Battery (9146-ABE BATTERY CARDIAC SCIENCE)
- ICOM Aviation Radio, ICOM A14 Series, Analog, IP Rating: IP54 (A16 41 USA)
- ULTRALAST Battery 3.7 Volt Lithium Polymer Ultralast GPS battery (PDA-200LI)
- ALTRONIX PoE Switch, Camera Inputs 4, Load 120W (NetWay4EWP)
- ALTRONIX PoE Switch, Camera Inputs 8, Load 115W (NetWaySP8WPX)
- ALTRONIX PoE Switch, Camera Inputs 4, Load 120W (NetWaySP4WPX)
- VITEK PoE Switch, Camera Inputs 16, Load 250W (VT-16P250WS)
- SPECO TECHNOLOGIES Camera, Eyeball, 3-45/64" Dia., Fixed Lens (VLDT4G)
- SPECO TECHNOLOGIES IP Camera, 2.93mm Focal L, Corner Mount (O2I605CM)
- ENS SERIES 5MP HD Full-Color Turret 2.8mm fixed Lens WDR (SCC75T2/28-U)
- Altronix Closed Circuit TV Cameras