Shop All Electromagnetic Lock Activation Devices
Altronix
Plug-in Transformr, 115V In, 16.5V Out, 50V
Mfr # TP1650
Zoro # G3342281
product price: $30.65
/ea
$30.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plug-In Transformer
- Standards UL
- Output Voltage 16.5V AC
- Connection Type Screw Terminal
- Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # TP1650
- Zoro # G3342281
- UPC # 782239938308
- Country of Origin China
- Category Electromagnetic Lock Activation Devices
Dimensions
Depth | 2.35 in |
Width | 2.66 in |
Tip Size | No Cord |
Height | 2.38 in |
Height (In.) | 2.38 |
Length (In.) | 3.25 |
Width (In.) | 2.63 |
Description
Plug-in Transformer, Output Voltage 16.5V AC, Input Voltage 115V AC, 50 VA Rating, Wall Mount Style, Connection Type Screw Terminal, 50/60 Hz, 0 to 49 Degrees C Temp. Rise, Tip Size No Cord, Not Rated IP Rating, Color Tan, Height 2.38 in, Depth 2.35 in, Width 2.66 in, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Access Door, Aesthetic, 14x14In (16M211)
- TRIMLITE 36" x 96" Primed 3-Panel Equal Panel Interior Shaker Slab Door (3080pri8433)
- BREWSTER HOME FASHIONS Brewster Home Fashions 99435 Sand Static Privacy Window Film- Sidelight Size (99435)
- PEMKO Door Frame Weatherstrip, Hollw Bulb, Mill (GG303APK3684)
- ALTRONIX 2 - 8 In Battery Leads, Red & Black (BL2)
- ALTRONIX Timer- Annual Event 2Ch 365 Day/24 Hr. (PT2724)
- ALTRONIX PoE Repeater (NetWayXT)
- ALTRONIX Access Power Controller Wall Mount (MAXIMAL33)
- ALTRONIX Two Stage Timer 12/24V Ac/Dc SPDT @ 2A (TEMPO2)
- ALTRONIX Siren Driver 6-12VDC 2 Ch Low Current (ALSD2)
- ALTRONIX Power Conversion Module (VB1T)
- Altronix Electromagnetic Lock Activation Devices