Shop All Electromagnetic Lock Activation Devices
Altronix
Plug-in Transformr, 115V In, 16.5V Out, 20V
Mfr # TP1620
Zoro # G7588926
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plug-In Transformer
- Depth 1.88 in
- Tip Size No Cord
- Standards UL
- Style Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # TP1620
- Zoro # G7588926
- UPC # 782239930562
- Country of Origin China
- Category Electromagnetic Lock Activation Devices
Dimensions
Depth | 1.88 in |
Tip Size | No Cord |
Width | 2.5 in |
Height | 3.35 in |
Height (In.) | 2.38 |
Width (In.) | 2.63 |
Length (In.) | 3.25 |
Description
Plug-in Transformer, Output Voltage 16.5V AC, Input Voltage 115V AC, 20 VA Rating, Wall Mount Style, Connection Type Screw Terminal, 50/60 Hz, 0 to 49 Degrees C Temp. Rise, Tip Size No Cord, Not Rated IP Rating, Color Tan, Height 3.35 in, Depth 1.88 in, Width 2.5 in, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE ELECTRONICS Readers (MTKB15)
- TY-FLOT FME Cover, 24"dia. x 10"D, Pink, PK20 (CBFR24PK)
- ZORO SELECT Door Reinforcer, SS, Backset 2 3/4 In (1HFL9)
- MASTER LOCK Combo Cable Lock 4Dgt 6' (8114D)
- ALTRONIX Door Control Timer W/Sounder (DL 3)
- ALTRONIX Enclosure Xlg Fits 2- 12Ah Battery (BC400)
- ALTRONIX Access Power Controller 8 PTC Trigger (ACM8CB)
- ALTRONIX Enclosure Fits 2- 4Ah Or 1- 7Ah Battery (BC100)
- ALTRONIX 1- Din Rail Mounting Kit (DK1)
- ALTRONIX Plug-in Transformr, 115V In, 16.5V Out, 40V (TP1640)
- ESSEX Touchless Switch, Stainless Steel (HEW - 3S)
- Altronix Electromagnetic Locking Systems