Shop All Transformers
Altronix
Plug-In Transformer, 24V AC, 120V AC
Mfr # 403773
Zoro # G7073438
Sold in multiples of 5 for $99.95
$99.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120V AC
- Output Voltage - Transformer 24V AC
- Output Voltage 24AC
- Input Voltage 120AC
- Product Type Plug-In Power Supply - No Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Altronix
- MFR # 403773
- Zoro # G7073438
- Country of Origin Unknown
- Category Transformers
Details
Item | Plug-In Transformer |
Input Voltage - Transformer | 120V AC |
Output Voltage - Transformer | 24V AC |
Output Voltage | 24AC |
Input Voltage | 120AC |
Product Type | Plug-In Power Supply - No Enclosure |
Amps | 0.5-1.0 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Connector, 20A, 250V (HBL420C9W)
- KILLARK Conduit Body Cover, 2 in. (670)
- ZSI SPN Loop Clamp, 1-1/2x1/2", 0.265" Hole (SPN-24)
- SQUARE D Manual Motor Starter, Knob, 20 to 25A, 3P (GV2P22)
- ALTRONIX Class 2 Transformer, 57 VA, Not Rated, 49 °C, 28V AC, 115V AC (T2856)
- ALTRONIX Control Transformer, 175 VA, 115 °C, 28V AC, 115/220V AC (T28140D)
- ALTRONIX Class 2 Transformer, 57 VA, Not Rated, 49 °C, 16V AC, 115V AC (T1656)
- ALTRONIX Control Transformer, 300 VA, 115 °C, 24/28V AC, 115V AC (T2428300E)
- ALTRONIX Class 2 Transformer, 100 VA, Not Rated, 49 °C, 16V AC, 115V AC (T16100)
- ALTRONIX Class 2 Transformer, 100 VA, Not Rated, 49 °C, 24/28V AC, 120V AC (T2428100)
- SIEMENS Control Transformer, 50 VA, 55 °C, 120/240V AC, 240/480V AC (MT0050M)
- Altronix Power Distribution