Shop All Transformers
Altronix
Plug-In Transformer, 12V AC, 120V AC
Mfr # 431183
Zoro # G7071392
product price: $22.39
/ea
Sold in multiples of 25 for $559.75
$559.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120V AC
- Output Voltage - Transformer 12V AC
- Output Voltage 12AC
- Input Voltage 120AC
- Amps 1.1-2.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # 431183
- Zoro # G7071392
- Country of Origin Unknown
- Category Transformers
Details
Item | Plug-In Transformer |
Input Voltage - Transformer | 120V AC |
Output Voltage - Transformer | 12V AC |
Output Voltage | 12AC |
Input Voltage | 120AC |
Amps | 1.1-2.0 |
Product Type | Plug-In Power Supply - No Enclosure |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Electrical Box Cover, 2 Gang, Rectangular, Aluminum, Blank and GFI Receptacle (30429)
- HUBBELL 30A Watertight Locking Plug 3P 4W 250VAC L15-30P YL (HBL28W75)
- 3M Scotchlok 22-18 AWG Vinyl Block Fork Terminal #6 Stud PK100 (MVU18-6FBX)
- TEMPCO High temp Lead Wire, 22 Ga, Black (LDWR-1065)
- ALTRONIX Class 2 Transformer, 100 VA, Not Rated, 49 °C, 16V AC, 115V AC (T16100)
- ALTRONIX Class 2 Transformer, 100 VA, Not Rated, 49 °C, 28V AC, 115/220V AC (T2885D)
- ALTRONIX Class 2 Transformer, 57 VA, Not Rated, 49 °C, 28V AC, 115V AC (T2856)
- ALTRONIX Control Transformer, 175 VA, 115 °C, 24/28V AC, 115V AC (T2428175C)
- ALTRONIX Class 2 Transformer, 24/28VAC, 100 VA (T2428100C)
- ALTRONIX Control Transformer, 300 VA, 115 °C, 24/28V AC, 115V AC (T2428300E)
- RESIDEO 40VA TRANSFMR 120/208/240-27V (AT140A1018)
- Altronix Transformers