Shop All Electromagnetic Lock Power Supplies
Altronix
Plug-in Transformer, 115V In, 24V Out, 40V
Mfr # TP2440
Zoro # G7601903
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Transformer
- Input Voltage 115V AC
- Connection Type Screw Terminal
- Style Wall Mount
- VA Rating 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # TP2440
- Zoro # G7601903
- UPC # 782239930593
- Country of Origin China
- Category Electromagnetic Lock Power Supplies
Dimensions
Depth | 2.35 in |
Tip Size | No Cord |
Width | 2.66 in |
Height | 3.56 in |
Length (In.) | 3.25 |
Width (In.) | 2.63 |
Height (In.) | 2.38 |
Description
Plug-in Transformer, Output Voltage 24V AC, Input Voltage 115V AC, 40 VA Rating, Wall Mount Style, Connection Type Screw Terminal, 50/60 Hz, 0 to 49 Degrees C Temp. Rise, Tip Size No Cord, Not Rated IP Rating, Color Tan, Height 3.56 in, Depth 2.35 in, Width 2.66 in, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SDC Power Supply, 12/24VDC, 1A Output, 3.5in.H (602RF)
- HES HES 5000 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (5000C-LBM 630)
- FLEXITALLIC Spiral Wound Metal Gasket, 1/2 In, 316SS (CG)
- BEST Key Blank, BEST Lock, Standard, WB Keyway (1AP1WB1KS609KS800)
- ALTRONIX Power Supply 12/24Dc @ 4A (AL400ULB)
- ALTRONIX Snap Track Mount Rb-5/Sn/30/St/Ttl (ST1)
- ALTRONIX Power Supply 12VDC Or 24VDC @ 6A (SMP7CTX)
- ALTRONIX Power Supply 8PTC 12VDC Or 24VDC @ 6A (AL600ULACMCB)
- ALTRONIX Power Supply 24VDC @ 10A Supervised (SMP10PMC24X)
- ALTRONIX Plug-in Transformer, 115V In, 24V Out, 20V (TP2420)
- ALTRONIX Power Supply 24VDC @ 10A (SMP10C24X)
- Altronix Electromagnetic Lock Power Supplies