Shop All Electromagnetic Lock Power Supplies
Altronix
Off-Line Power Supply/Charger
Mfr # OLS75
Zoro # G6539443
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Power Supply/Charger
- Material Phenolic/Fiberglass
- Width (In.) 4.13 in
- Input Frequency (Hz) 60
- Includes Battery Leads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # OLS75
- Zoro # G6539443
- UPC # 782239933471
- Country of Origin United States
- Category Electromagnetic Lock Power Supplies
Dimensions
Width (In.) | 4.13 in |
Length (In.) | 7.5 in |
Height (In.) | 2.13 in |
Overall Length | 7 1/4 in |
Overall Width | 4 1/2 in |
Enclosure Height | 1 3/4 in |
Enclosure Depth | 7 1/4 in |
Enclosure Width | 4 1/2 in |
Overall Height | 1 3/4 in |
Details
Item | Power Supply Off Line 12/24VDC @ 2.5Av 115V |
Sub-Category | Power Supply/Charger |
Material | Phenolic/Fiberglass |
Input Frequency (Hz) | 60 |
Includes | Battery Leads |
Input Voltage | 115V AC |
Type | Off-Line Power Supply/Charger |
Number of Outputs | 12V DC or 24V DC |
Voltage Output | 12V DC or 24V DC |
Standards | CE, RoHS Compliant |
Batteries Required | Batteries Required |
Output Current (Amps) | 2.5A |
Voltage | 12/24V DC |
ANSI/BHMA Finish | Unfinished |
Product Type | Power Supply Off Line |
Description
Power Supply Off Line 12/24Vdc @ 2.5Av 115V, Type Off-Line Power Supply/Charger, Material Phenolic or Fiberglass, Length 7.50 In, Width 4.13 In, Height 2.13 In, Input Voltage 115VAC, Voltage OUTPut 12VDC or 24VDC, OUTPut Current 2.5A Amps, Input Frequency 60 Hz, Includes Battery leads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK WM205 - 1 1/8"H x 1 1/8"P x 96"L Outside Corner Moulding, PVC (WM205X96SWPV)
- RICHELIEU HARDWARE 1 9/16 in (40 mm) Champagne Bronze Transitional Cabinet Knob (BP224840CHBRZ)
- ZORO SELECT Installation Tool, O-Ring, 2 In Seal ID (3CWA9)
- EBERHARD MANUFACTURING CO Slam Action Paddle Handle (Zinc Locking) 503 (EMC 63-4906 ZN 503)
- ALTRONIX Power Supply 4 Fuse 24VDC @ 10A (AL1024ULXPD4)
- ALTRONIX Linear Power Supply- 24VDC @ 2.5A (LPS3C24X)
- ALTRONIX Plug-in Transformer, 115V In, 24V Out, 20V (TP2420)
- ALTRONIX Power Supply Rack Mount (R1224DC16CB)
- ALTRONIX Power Dist Module 8 Output Fuse (PD8UL)
- ALTRONIX Off-Line Power Supply, 24VDC, 10 Amp (OLS250)
- SECURITRON Power Supply, Dual Voltage Boxed, White (BPS-12/24-1)
- Altronix Electromagnetic Locking Systems