Shop All Electromagnetic Lock Power Supplies
Altronix
Off-Line Power Supply/Charger
Mfr # OLS120
Zoro # G1126115
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Power Supply/Charger
- Width (In.) 4.13 in
- Type Off-Line Power Supply/Charger
- Material Phenolic/Fiberglass
- Length (In.) 7.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # OLS120
- Zoro # G1126115
- UPC # 782239933488
- Country of Origin United States
- Category Electromagnetic Lock Power Supplies
Dimensions
Width (In.) | 4.13 in |
Length (In.) | 7.5 in |
Height (In.) | 2.13 in |
Width | 4.5" |
Height | 1.8" |
Depth | 7.2" |
Overall Height | 1 3/4 in |
Overall Length | 7 1/4 in |
Overall Width | 4 1/2 in |
Enclosure Depth | 7 1/4 in |
Enclosure Height | 1 3/4 in |
Enclosure Width | 4 1/2 in |
Description
Power Supply Off Line 12/24Vdc @ 4Av 115V, Type Off-Line Power Supply/Charger, Material Phenolic or Fiberglass, Length 7.50 In, Width 4.13 In, Height 2.13 In, Input Voltage 115VAC, Voltage OUTPut 12VDC or 24VDC, OUTPut Current 4A Amps, Input Frequency 60 Hz, Includes Battery leads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6127)
- ZORO SELECT Grommet, Buna-N, MS 35489-46, PK10 (3MRL4)
- ZORO SELECT Compress Spring, 1 1/2x0.063 In, PK5 (1NCF5)
- VON DUPRIN Lever Lockset, Mechanical, Classroom, Grd.1 (7500 US32D)
- ALTRONIX Power Supply/Charger Fire Disconnect (AL125ULP)
- ALTRONIX Power Supply 12VDC Or 24VDC @ 6A (AL600ULX)
- ALTRONIX Power Supply 4 Fuse 24VDC @ 10A (AL1024ULXPD4)
- ALTRONIX Off-Line Power Supply, 24VDC, 10 Amp (OLS250)
- ALTRONIX Power Supply 6/12/24 VDC @ 1.2A (AL624E)
- ALTRONIX Power Supply 6/12/24VDC @ 2.5A (SMP3E)
- ALTRONIX Access Power Controller 8 Fused Trigger (ACM8)
- Altronix Electromagnetic Locking Systems