Shop All Electromagnetic Lock Activation Devices
Altronix
Nac Power Ext 8A Sync 4 Class A, 864, 9Th
Mfr # AL802ULADA
Zoro # G6147425
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Nac Power Extender
- Batteries Required Batteries Required
- Enclosure Width (In.) 12 in
- Number of Outputs 4
- Output Current (Amps) 8A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Altronix
- MFR # AL802ULADA
- Zoro # G6147425
- UPC # 782239932405
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Enclosure Width (In.) | 12 in |
Enclosure Height (In.) | 15.5 in |
Enclosure Depth (In.) | 4.5 in |
Height | 15.5" |
Depth | 4.5" |
Width | 12.2" |
Enclosure Height | 15 1/2 in |
Overall Height | 15 1/2 in |
Overall Length | 4 1/2 in |
Enclosure Depth | 4 1/2 in |
Overall Width | 12 1/4 in |
Enclosure Width | 12 1/4 in |
Description
Nac Power Ext 8A Sync 4 Class A, 864,9Th, Type Nac Power Extender, Material Steel, Finish Red, Enclosure Depth 4.50 In, Enclosure Width 12.00 In, Enclosure Height 15.5 In, Input Voltage 115VAC, Voltage OUTPut 24VDC or 12VDC, OUTPut Current 8A Amps, Input Frequency 60 Hz, Standards UL864, UL1481, MEA , CSFM , FM, Includes Battery leads, Cam Lock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Gasket Sheet, Garlock 3400, 30 x 30 x1/16" (3400-30062)
- BRINKS COMMERCIAL 15 in L Matte Black Stainless Steel Pull Plate (BC41021)
- ARMSTRONG WORLD INDUSTRIES Dune Ceiling Tile, 24 in W x 24 in L, Angled Tegular, 15/16 in Grid Size, 16 PK (1774A)
- LOCKEY USA Exit Trim, Classroom Lock, Schlage Keyway, Stainless Steel, (PBLHED)
- ALTRONIX Din Mount P/S- 6/12/24VDC @ 2.5A (DPS3)
- ALTRONIX Cam Lock With Mounting Hardware (CAM1)
- ALTRONIX Power Conversion Module (VB1T)
- ALTRONIX Siren Driver 6-12VDC 2 Ch Hi Current (ALSD1)
- ALTRONIX Plug-in Transformr, 115V In, 16.5V Out, 20V (TP1620)
- ALTRONIX Lithium Battery 3V For At4/Pt2724/Pt724A (LB2032)
- NORTON CO Kit includes ADAEZ PRO Door Operator, Two Square Style Push Buttons, Pull Side Regular Arm, Aluminum (5845XSQPB 689)
- Altronix Electromagnetic Lock Activation Devices