Shop All Electromagnetic Lock Power Supplies
Altronix
Midspan Power Injector
Mfr # NetWay1
Zoro # G7252034
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Power Supply: Wall Mount
- For Use With PoE Devices
- Type Indoor Module
- Enclosure Width (In.) 2.5 in
- Batteries Required Batteries Not Required
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Altronix
- MFR # NetWay1
- Zoro # G7252034
- UPC # 782239946235
- Country of Origin United States
- Category Electromagnetic Lock Power Supplies
Dimensions
Enclosure Width (In.) | 2.5 in |
Enclosure Depth (In.) | 1 in |
Enclosure Height (In.) | 3.75 in |
Overall Length | 3 13/16 in |
Overall Height | 1 in |
Overall Width | 2 1/2 in |
Enclosure Depth | 3 13/16 in |
Enclosure Width | 2 1/2 in |
Enclosure Height | 1 in |
Details
Sub-Category | Power Supply: Wall Mount |
Item | Midspan Power Injector |
For Use With | PoE Devices |
Type | Indoor Module |
Batteries Required | Batteries Not Required |
Finish | Black |
Material | Plastic |
Input Frequency (Hz) | 24V AC/24V DC |
Number of Outputs | 1 |
Standards | CE, cUL Listed, RoHS Compliant, UL Listed |
Voltage | 48V DC |
Input Voltage | 24V AC/DC |
Product Type | Midspan Power Injector |
ANSI/BHMA Finish | Unfinished |
Description
Midspan Power Injector, Type Indoor Module, Material Plastic, Finish Black, Enclosure Depth (In.) 1, Enclosure Width (In.) 2-1/2, Enclosure Height (In.) 3-3/4, Batteries Required No, Number of Outputs 1, Input Frequency (Hz) 24VAC/24VDC, Standards UL/CUL, CE, For Use With PoE Devices
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Door Coordinators (576 US26D)
- PHIFER Polyester Improved Visibility Insect Screening, 24 x 25', Black, 18x18 Mesh, One Roll (3040340)
- HARDWARE RESOURCES 20" (500mm) Standard Duty Cream White Self-closing 3/4 Extension Side Mnt Epoxy Slide, Builder Pack (5050)
- MSI Palisade Gray Ledger Panel 6 In. X 24 In. Glazed Porcelain Wall Tile, 11PK (ZOR-PNL-0104)
- ALTRONIX Power Supply Board, 24VDC @ 10A (AL1024ULXB2)
- ALTRONIX Power Supply 12VDC Or 24VDC @ 6A (AL600ULX)
- ALTRONIX Power Supply 12/24VDC @ 10A (SMP10)
- ALTRONIX Power Supply 6/12/24VDC @ 2.5A (SMP3)
- ALTRONIX Power Supply 6/12/24 VDC @ 1.2A (AL624E)
- ALTRONIX Power Supply 8 Fuse 12Dc/3.5A Or 24Dc/3A (AL400ULPD8)
- ALTRONIX Power Supply, 16 PTC, 16 Amp (VertiLine63TD)
- Altronix Electromagnetic Lock Power Supplies