Shop All Electromagnetic Lock Activation Devices
Altronix
Lithium Battery 3V For At4/Pt2724/Pt724A
Mfr # LB2032
Zoro # G4332684
product price: $3.95
/ea
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Lithium Battery
- Height (In.) 0.13 in
- Standards RoHS Compliant
- Batteries Required Batteries Not Required
- Number of Outputs 3V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # LB2032
- Zoro # G4332684
- UPC # 782239933419
- Country of Origin Indonesia
- Category Electromagnetic Lock Activation Devices
Dimensions
Height (In.) | 0.13 in |
Width (In.) | 0.75 in |
Length (In.) | 0.75 in |
Enclosure Height | 3/4 in |
Enclosure Depth | 3/4 in |
Enclosure Width | 1/8 in |
Overall Width | 1/8 in |
Overall Height | 3/4 in |
Overall Length | 3/4 in |
Details
Item | Lithium Battery 3V For At4/Pt2724/Pt724A |
Type | Lithium Battery |
Standards | RoHS Compliant |
Batteries Required | Batteries Not Required |
Number of Outputs | 3V |
Voltage Output | 3V |
Sub-Category | Battery |
Voltage | 3V DC |
Compatible Brand | Altronix |
Compatible Manufacturer Model Number | AT4, AT4B, DPT724A, PT2724, PT724 |
ANSI/BHMA Finish | Unfinished |
Product Type | Lithium Battery |
Description
Lithium Battery 3V For At4/Pt2724/Pt724A, Type Lithium Battery, Length 0.75 In, Width 0.75 In, Height 0.13 In, Voltage OUTPut 3V
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10 x 11/64" x 17/32" x 2-1/2" 18-8 Stainless Steel Screw Hooks 8PK (32624)
- ACROVYN End Cap, Cappuccino (SSM20CAP479N)
- MASTER LOCK Padlock, Keyed Alike, Single Post Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (443KALE)
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (BSNYLD34)
- ALTRONIX 2 - Din Rail Mounting Clips (CLIP1)
- ALTRONIX Plug-in Transformr, 115V In, 16.5V Out, 50V (TP1650)
- ALTRONIX 1 - 8 In Battery Jumper, Yellow (BL4)
- ALTRONIX Power Dist Module, 5 Outputs PTC (MOM5)
- ALTRONIX Enclosure Xlg Fits 2- 12Ah Battery (BC400)
- ALTRONIX Snap Track For Rb7/Rboc7 (ST2)
- ALARM CONTROLS Push Button, 2-1/4 in. D, w/Face Plate (TS-60)
- Altronix Electromagnetic Locking Systems