Shop All Electromagnetic Lock Power Supplies
Altronix
Linear Power Supply/Charger
Mfr # LPS3
Zoro # G7498714
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Power Supply/Charger
- Batteries Required No
- Input Voltage 16-28V AC
- Input Frequency (Hz) 60
- Height (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # LPS3
- Zoro # G7498714
- UPC # 782239930678
- Country of Origin United States
- Category Electromagnetic Lock Power Supplies
Dimensions
Height (In.) | 2 in |
Width (In.) | 6.5 in |
Length (In.) | 4 in |
Details
Sub-Category | Power Supply/Charger |
Item | Linear Power Supply/Charger- 12/24VDC @ 2.5A |
Batteries Required | No |
Input Voltage | 16-28V AC |
Input Frequency (Hz) | 60 |
Voltage Output | 12V DC or 24V DC |
Number of Outputs | 12V DC or 24V DC |
Includes | Battery leads |
Output Current (Amps) | 2.5A |
Type | Linear Power Supply/Charger |
Material | Phenolic or Fiberglass |
Description
Linear Power Supply/Charger- 12/24Vdc @ 2.5A, Type Linear Power Supply/Charger, Material Phenolic or Fiberglass, Length 4.00 In, Width 6.50 In, Height 2.00 In, Input Voltage 16-28VAC, Voltage OUTPut 12VDC or 24VDC, OUTPut Current 2.5A Amps, Input Frequency 60 Hz, Includes Battery leads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLYNN JOHNSON Overhead Holders and Stops (451S-SP28)
- EBERHARD MANUFACTURING CO Pdl.Hdl.Sq.Corners Ch545 (EMC 3-4821 SS 545)
- TRIM-LOK Edge Trim, Alum Clip, 0.26 In W, 100 Ft (150B2X3/32-100)
- MASTER LOCK Master Lock® No. 175D Set-Your-Own Brass Combination Padlock - 2"W (175D)
- ALTRONIX ; AL175ULX Power Supply (ALT-AL175ULX)
- ALTRONIX Power Supply 8PTC 12Dc/3.5A Or 24Dc/3A (AL400ULACMCB)
- ALTRONIX Power Supply 2Out 12Dc Or 24Dc @ 1.75A (AL175UL)
- ALTRONIX Off-Line Power Supply/Charger (OLS180)
- ALTRONIX Power Supply 6/12/24VDC @ 2.5A (SMP3E)
- ALTRONIX Power Supply 24VDC @ 10A Supervised (SMP10PMC24X)
- ALTRONIX Power Supply 12/24VDC @ 2.5A 115/230 (AL300ULXD)
- Altronix Electromagnetic Lock Power Supplies