Shop All Electromagnetic Lock Power Supplies
Altronix
Linear Power Supply/Charger - 12VDC @ 1A
Mfr # PM212
Zoro # G7189192
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Power Supply/Charger
- Output Current (Amps) 1A
- Input Frequency (Hz) 60
- Batteries Required No
- Material Phenolic or Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Altronix
- MFR # PM212
- Zoro # G7189192
- UPC # 782239930258
- Country of Origin United States
- Category Electromagnetic Lock Power Supplies
Dimensions
Width (In.) | 2.75 in |
Length (In.) | 5.25 in |
Height (In.) | 1.5 in |
Details
Item | Linear Power Supply/Charger - 12VDC @ 1A |
Sub-Category | Power Supply/Charger |
Output Current (Amps) | 1A |
Input Frequency (Hz) | 60 |
Batteries Required | No |
Material | Phenolic or Fiberglass |
Input Voltage | 16.5V AC/20VA |
Type | Linear Power Supply/Charger |
Voltage Output | 12V DC |
Number of Outputs | 12V DC |
Description
Linear Power Supply/Charger - 12Vdc @ 1A, Type Linear Power Supply/Charger, Material Phenolic or Fiberglass, Length 5.25 In, Width 2.75 In, Height 1.50 In, Input Voltage 16.5VAC/20VA, Voltage OUTPut 12VDC, OUTPut Current 1A Amps, Input Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R O-Ring, 7.6mm Nominal Inside dia., PK50 (HOR220)
- FLEXITALLIC Spiral Wound Metal Gasket, 6 In, 316SS (CGI)
- ZORO SELECT Compress Spring, 1 1/2x0.042 In, PK5 (1NCD7)
- FUTURA Key Duplicator, Automatic, Steel, 24V (Futura Edge)
- ALTRONIX Plug-in Transformer, 115V In, 24V Out, 50V (TP2450)
- ALTRONIX Power Supply 2Out 12Dc Or 24Dc @ 1A (AL125UL)
- ALTRONIX Off-Line Power Supply, 24VDC, 10 Amp (OLS250)
- ALTRONIX Power Supply 12/24VDC @ 2.5A Supervised (SMP3PM)
- ALTRONIX Power Supply 8 Fuse 12VDC Or 24VDC @ 6A (AL600ULACM)
- ALTRONIX Power Supply 12VDC (AL100UL)
- ALTRONIX Power Supply/Charger, 8 Fuse, 12VDC, 6 Amp (AL600ULACMJ)
- Altronix Electromagnetic Locking Systems