Shop All Electromagnetic Lock Activation Devices
Altronix
Lead Acid Battery- 12VDC/12Ah
Mfr # BT1212
Zoro # G7589714
product price: $74.69
/ea
$74.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rechargeable Battery
- Output Current (Amps) 12AH
- Standards RoHS Compliant
- Batteries Required Batteries Required
- Width (In.) 3.86 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # BT1212
- Zoro # G7589714
- UPC # 782239931477
- Country of Origin China
- Category Electromagnetic Lock Activation Devices
Dimensions
Width (In.) | 3.86 in |
Height (In.) | 3.7 in |
Length (In.) | 5.94 in |
Overall Width | 3 1/2 in |
Enclosure Height | 3 3/4 in |
Enclosure Depth | 5 15/16 in |
Overall Height | 3 3/4 in |
Overall Length | 5 15/16 in |
Enclosure Width | 3 1/2 in |
Details
Item | Lead Acid Battery- 12VDC/12Ah |
Type | Rechargeable Battery |
Output Current (Amps) | 12AH |
Standards | RoHS Compliant |
Batteries Required | Batteries Required |
Number of Outputs | 12V DC |
Material | Phenolic/Fiberglass |
Sub-Category | Battery |
Voltage Output | 12V DC |
Green Environmental Attribute | Product is Rechargeable |
Voltage | 12V DC |
ANSI/BHMA Finish | Unfinished |
Product Type | Lead Acid Battery |
Description
Lead Acid Battery- 12Vdc/12Ah, Type Rechargeable Battery, Material Phenolic or Fiberglass, Length 5.94 In, Width 3.86 In, Height 3.70 In, Voltage OUTPut 12VDC, OUTPut Current 12AH Amps
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Compress Spring, 7/8x0.055 In, PK5 (1NCL3)
- SANITUBE Black Viton I-Line Gasket, 2 (GILV-200)
- PRIME-LINE Trimline Cam Lock, 2-1/16 in. Hole Centers, Diecast, with lugs, White (TH 23085)
- ZORO SELECT Cabinet and Drawer Dead Bolt Locks, Keyed Alike, CH751 Key, For Material Thickness 1 1/4 in (1XRY1)
- ALTRONIX Enclosure Fits 2- 4Ah Or 1- 7Ah Battery (BC100)
- ALTRONIX Power Dist Module 8 Output PTC (PD8ULCB)
- ALTRONIX Power Conversion Module (VR4T)
- ALTRONIX 1- Din Rail Mounting Kit (DK1)
- ALTRONIX Nac Power Ext 8A Sync 4 Class A, 864, 9Th (AL802ULADA)
- ALTRONIX Power Dist Module 4 Output PTC (PD4ULCB)
- RUTHERFORD Spacer Bar, 18-3/4" L x1" W x 5/8" H (SP-713 28)
- Altronix Electromagnetic Lock Activation Devices